Shop All Electrical Enclosures
Nvent Hoffman
Mild Steel Disconnect Enclosure, 30 in H, 10 in D
Mfr # A30SA2210LPPL
Zoro # G6803458
product price: $1,129.99
/ea
Free Shipping & Returns
$1,129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 30 in
- Depth 10 in
- Material of Enclosure Mild Steel
- Color Silver
- Finish Powder Coateded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A30SA2210LPPL
- Zoro # G6803458
- UPC # 783510403591
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 30 in |
Depth | 10 in |
Width | 543 |
Width (In.) | 21.38 |
Length | 35.00 inch |
Data Pocket Size | 6.00 x 6.00 in / 152 x 152 mm |
Panel Size | 27.00 x 17.00 in / 686 x 432 mm |
Details
Item - Electrical Enclosure | Disconnect Enclosure |
Item | Disconnect Enclosure |
Material of Enclosure | Mild Steel |
Color | Silver |
Finish | Powder Coateded |
Standards | UL 508A Listed; Type 12, 13; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12, 13; File No. E61997; NEMA/EEMAC Type 12, 13; CSA File No. 42186: Type 12; IEC 60529, IP65 |
NEMA Rating | NEMA Type 12 |
Features | 12 Indoor, dust-resistant |
IP Rating | IP65 |
Type | Type 13 |
Weight | 45 |
Thickness | 14 |
Protection Rating | NEMA Type 12; NEMA Type 13; IP65 |
Panel | A30P20 |
Interior Color | White |
Conductive Panel | A30P20G |
With or Without Handle | With |
Description
Preferred Cutout,Disconnect Enclosure,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Control Transformer, 250 VA, Not Rated, 115/24V AC, 208V AC, 230V AC, 460V AC (TB250N004F4)
- FASTCAP Electrial Trim Ring Single White (ETR-SINGLE WH)
- SQUARE D 120VAC Non-Reversing Definite Purpose Contactor 2P 60A (8910DPA62V02)
- ENM DC Hour Meter, 6-Digit, 2-Hole Rectangular (T41E45)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 12 in W, 8 in D, NEMA 4; 12; 13, Non Hinged Clamp (A16H12BLP)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 6 in H, 6 in W, 4 in D, NEMA 4; 4X; 12; 13, Hinged (A664CHQRFG)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 12 in W, 4 in D, NEMA 1, Screw On (ASE24X12X4NK)
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 20 in W, 6.62 in D, NEMA 1, Hinged (A20N20ALP)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 3-1/2 in H, 4.88 in D (E2PBA)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 24 in W, 10 in D, NEMA 3R, Hinged (A24R2410HCR)
- WIEGMANN Fiberglass Enclosure, 15.60 in H, 14 in W, 5.94 in D, NEAM 4X; 6P; 12, Screw On (HW-J161406SCWWW)
- Nvent Hoffman Electrical Enclosures