Shop All Electrical Enclosures
Nvent Hoffman
Mild Steel Disconnect Enclosure, 24 in H, 8 in D
Mfr # A24SA2608LPPL
Zoro # G6803336
Free Shipping & Returns
$1,030.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 24 in
- Depth 8 in
- Material of Enclosure Mild Steel
- Color Silver
- Finish Powder Coateded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # A24SA2608LPPL
- Zoro # G6803336
- UPC # 783510403294
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 24 in |
Depth | 8 in |
Width | 645 |
Width (In.) | 25.38 |
Length | 26.00 inch |
Data Pocket Size | 6.00 x 6.00 in / 152 x 152 mm |
Panel Size | 21.00 x 21.00 in / 533 x 533 mm |
Details
Item | Disconnect Enclosure |
Item - Electrical Enclosure | Disconnect Enclosure |
Material of Enclosure | Mild Steel |
Color | Silver |
Finish | Powder Coateded |
IP Rating | IP65 |
NEMA Rating | NEMA Type 12 |
Features | 12 Indoor, dust-resistant |
Standards | UL 508A Listed; Type 12, 13; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12, 13; File No. E61997; NEMA/EEMAC Type 12, 13; CSA File No. 42186: Type 12; IEC 60529, IP65 |
Type | Type 13 |
Weight | 41 |
Thickness | 14 |
Conductive Panel | A24P24G |
Interior Color | White |
Protection Rating | NEMA Type 12; NEMA Type 13; IP65 |
With or Without Handle | With |
Panel | A24P24 |
Description
Preferred Cutout,Disconnect Enclosure,
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Fusible Safety Switch, General Duty, 240V AC, 3PST, 30 A, NEMA 3R (DG321NRB)
- EATON IEC Control Relay2NO/2NC480VAC16A (XTRE10B22C)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 20 in W, 12 in D, NEMA 3R; 4; 12, Hinged (N412202012C)
- HUBBELL WIRING DEVICE-KELLEMS External Elbow Base and Cover, White (PW2EEBC)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 10 in H, 2-3/4 in D (E4PBG)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 20 in W, 12 in D, NEMA 12; 13, Non Hinged Clamp (A242012LP)
- NVENT HOFFMAN Carbon Steel Enclosure, 14 in H, 12 in W, 6 in D, NEMA 4; 12, Hinged (A1412CHFL)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 12 in W, 8 in D, NEMA 4; 12; 13, Non Hinged Clamp (A16H12BLP)
- NVENT HOFFMAN Non-Glass Filed Polyester Enclosure, 10.05 in H, 10 in W, 6.38 in D, NEMA 12, 13, 4, 4X (A10106PHC)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 12-1/2 in H, 2-3/4 in D (E5PBG)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 8 in H, 2-3/4 in D (E3PBG)
- Nvent Hoffman Electrical Enclosures