Shop All Electrical Enclosures
Nvent Hoffman
Mild Steel Disconnect Enclosure, 14 in H
Mfr # A36AB3212LP
Zoro # G6843148
product price: $1,351.21
/ea
Free Shipping & Returns
$1,351.21
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 14 in
- Material of Enclosure Mild Steel
- Color Silver
- Finish Powder Coateded
- IP Rating IP65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A36AB3212LP
- Zoro # G6843148
- UPC # 783510327101
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 14 in |
Length | 43.00 inch |
Width (In.) | 33.00 inch |
Panel Size | 33.00 x 27.00 in / 838 x 686 mm |
Data Pocket Size | 12.00 x 12.00 in / 305 x 305 mm |
Details
Item - Electrical Enclosure | Disconnect Enclosure |
Item | Disconnect Enclosure |
Material of Enclosure | Mild Steel |
Color | Silver |
Finish | Powder Coateded |
IP Rating | IP65 |
Standards | UL 508A Listed; Type 12, 13; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12, 13; File No. E61997; NEMA/EEMAC Type 12, 13; CSA File No. 42186: Type 12; IEC 60529, IP65 |
Features | 12 Indoor, dust-resistant |
Type | Type 13 |
Weight | 94 |
Thickness | 14 |
Interior Color | White |
Panel | A36P30 |
Conductive Panel | A36P30G |
Description
Allen-Bradley 1494 Cutout Disconnect Enc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Solid Covers, Fits 2200x600mm, Lt Gray, (PCS226)
- PANDUIT Push Barb Arrow Head Mount, WR Black, 100pkg (PMA-065-C0)
- EATON BUSSMANN Fuse, Time Delay, 20A, LPJ Series, 600V AC, 300V DC, 2 1/4 in L x 13/16 in dia (LPJ-20SP)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC (2304)
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 24 in W, 10 in D, NEMA 4; 12; 13, Hinged (CSD202410)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 10 in W, 4 in D, NEMA 1, Hinged (A10N104)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 8 in H, 6 in W, 4 in D, NEMA 4; 4X; 12; 13, Hinged (A864CHQRFGW)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 10 in W, 8 in D, NEMA 12, 13, Non Hinged Clamp (A12108CH)
- NVENT HOFFMAN 304 Stainless Steel Concept Enclosure, 24 in H, 6 in D (CSD24206SS)
- NVENT HOFFMAN Steel Enclosure, 5.91 in H, 6 in W, 4.72 in D, NEMA 12, 3, 4, Hinged (LHC151512)
- WIEGMANN Polycarbonate Enclosure, 6.06 in H, 5 in W, 5.24 in D, 4X, Screw On (HW-S160120140WW)
- Nvent Hoffman Electrical Enclosures