Shop All Electrical Enclosures
Nvent Hoffman
Mild Steel Concept Enclosure, 36 in H, 12 in D
Mfr # CSD362412LG
Zoro # G5837223
Free Shipping & Returns
$904.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 36 in
- Depth 12 in
- Material of Enclosure Mild Steel
- Color Light Gray
- Finish Powder Coateded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # CSD362412LG
- Zoro # G5837223
- UPC # 783510161293
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 36 in |
Depth | 12 in |
Width | 610 |
Width (In.) | 24 |
Length | 14.00 inch |
Panel Size | 34.20 x 22.20 in / 869 x 564 mm |
Details
Item | Concept Enclosure |
Item - Electrical Enclosure | Concept Enclosure |
Material of Enclosure | Mild Steel |
Color | Light Gray |
Finish | Powder Coateded |
Standards | UL 508A Listed; Type 4, 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 4, 12; File No. E61997; Wall-mounting brackets required to maintain UL/CSA external mounting requirement.; NEMA/EEMAC Type 4, 12, 13; IP66; IEC 60529, IP66 |
Features | 12 Indoor, dust-resistant |
IP Rating | IP66 |
NEMA Rating | NEMA Type 12 |
Type | Type 4 |
Weight | 66 |
Concept Panel | CP3624 |
Latch Quantity | 2 |
Latch Style | Quarter-turn |
Body Thickness | 16 ga / 1.52 mm |
Protection Rating | NEMA Type 12; NEMA Type 4; IP66 |
Door Thickness | 14 ga / 1.9 mm |
Description
Concept Single-Door Enclosures,36.00x24
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Nonmetallic Cable Connector, 1/2KO, 1.00In (3201-TB)
- MERSEN Open Fuse Block, R UL Class, 3 Poles, 100A Amp Range, 250V AC/DC Volt Rating (21038R)
- SIEMENS Illuminated Push Button, Yellow, 22mm, LED (3SU1103-0AB30-1FA0)
- NVENT HOFFMAN PROTEK Double-Hinged, UL and NEMA Type 4, 4X or 12, 24.09x23.62x24.02, (PTHS242424G4)
- NVENT HOFFMAN Carbon Steel Enclosure, 30 in H, 30 in W, 8 in D, NEMA 4; 12; 13, Hinged (CSD30308)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 16 in H, 16 in W, 6 in D, NEMA 3; 3R; 3RX; 4; 4X; 12; 13 (A16H1606SSLP)
- NVENT HOFFMAN Steel Enclosure, 56 in H, 36 in W, 16 in D, NEMA 3R, Hinged (WF75LP)
- NVENT HOFFMAN Carbon Steel Enclosure, 14 in H, 12 in W, 6 in D, NEMA 4; 12; 13, Non Hinged Clamp (A1412CHNF)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 16 in W, 8 in D, NEMA 12; 13, Non Hinged Clamp (A161608LP)
- NVENT HOFFMAN 316L Stainless Steel Enclosure, 16 in H, 14 in W, 6 in D, NEMA 3R; 4; 4X; 12, Non Hinged Clamp (A1614CHNFSS6)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 30 in W, 12 in D, NEMA 3R, Hinged (RHC303012)
- Nvent Hoffman Electrical Enclosures