Shop All Electrical Enclosures
Nvent Hoffman
Mild Steel Concept Enclosure, 30 in H, 8 in D
Mfr # CFM30248
Zoro # G5860917
product price: $1,018.50
/ea
Free Shipping & Returns
$1,018.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 30 in
- Depth 8 in
- Material of Enclosure Mild Steel
- Color Silver
- Finish Powder Coateded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # CFM30248
- Zoro # G5860917
- UPC # 783510795306
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 30 in |
Depth | 8 in |
Width | 610 |
Width (In.) | 24 |
Length | 37.30 inch |
Panel Size | 28.20 x 22.20 in / 716 x 564 mm |
Details
Item | Concept Enclosure |
Item - Electrical Enclosure | Concept Enclosure |
Material of Enclosure | Mild Steel |
Color | Silver |
Finish | Powder Coateded |
IP Rating | IP66 |
Features | 12 Indoor, dust-resistant |
NEMA Rating | NEMA Type 12 |
Standards | UL 508A Listed; Type 4, 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 4, 12; File No. E61997; Wall-mounting brackets required to maintain UL/CSA external mounting requirement.; NEMA/EEMAC Type 4, 12, 13; IP66; IEC 60529, IP66 |
Type | Type 4 |
Weight | 57 |
Door Thickness | 14 ga / 1.9 mm |
Concept Panel | CP3024 |
Body Thickness | 16 ga / 1.52 mm |
Latch Quantity | 2 |
Protection Rating | NEMA Type 12; NEMA Type 4; IP66 |
Description
CONCEPT Flush-Mounted Enclosures,30.00x
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, RK5 Class, TR-RID Series, Time-Delay, 60A, 250V AC, Indicating (TR60RID)
- ZORO SELECT Corrugated Tubing, PE, 1-1/4 in., 50 ft (16Y255)
- KLEIN TOOLS Modular Telephone Plugs RJ11 6P6C, 25-Pack (VDV826-600)
- SCHNEIDER ELECTRIC IEC Control Relay3NO/2NC480VAC10A (CAD32T7)
- NVENT HOFFMAN Carbon Steel Enclosure, 60.06 in H, 48 in W, 12.06 in D, NEMA 12, Hinged (A604812LP)
- NVENT HOFFMAN Mild Steel Disconnect Enclosure, 48 in H, 16 in D (A48SA3816LPPL)
- NVENT HOFFMAN Carbon Steel Enclosure, 48 in H, 36 in W, 9-1/4 in D, NEMA 1, Hinged (A48N3609)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 12-1/2 in H, 2-3/4 in D (E5PB)
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 16 in W, 10 in D, NEMA 4; 12; 13, Hinged (CSD201610)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 4 in H, 4 in W, 3 in D, NEMA 12, 3R, 4, 4X, Non Hinged Clamp (A404NFSS)
- WIEGMANN Carbon Steel Sloped Enclosure, 8 in H, 8 in W, 7 in D, NEMA 12; 13, Screw On (WC08C08)
- Nvent Hoffman Electrical Enclosures