Shop All Electrical Enclosures
Nvent Hoffman
Mild Steel Concept Enclosure, 30 in H, 12 in D
Mfr # CTD306012LG
Zoro # G5838903
product price: $1,840.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,840.99
Free 30-Day Returns
Key Features
- Height 30 in
- Depth 12 in
- Material of Enclosure Mild Steel
- Color Light Gray
- Finish Powder Coateded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # CTD306012LG
- Zoro # G5838903
- UPC # 783510165390
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 30 in |
Depth | 12 in |
Width | 1524 |
Length | 65.00 inch |
Width (In.) | 60 |
Panel Size | 28.20 x 58.20 in / 361 x 716 mm |
Details
Item | Concept Enclosure |
Item - Electrical Enclosure | Concept Enclosure |
Material of Enclosure | Mild Steel |
Color | Light Gray |
Finish | Powder Coateded |
Features | 12 Indoor, dust-resistant |
IP Rating | IP55 |
Standards | UL 508A Listed; Type 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12; File No. E61997; Wall-mounting brackets required to maintain UL/CSA external mounting requirement.; NEMA/EEMAC Type 12; IP 55; IEC 60529, IP55 |
NEMA Rating | NEMA Type 12 |
Type | Type 12 |
Weight | 136 |
Concept Panel | CP3060 |
Protection Rating | NEMA Type 12; IP55 |
Door Thickness | 14 ga / 1.9 mm |
Body Thickness | 14 ga / 1.9 mm |
Description
Concept Two-Door Enclosures,30.00x60.00
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Photocntrl, 1/2 In. Conduit, Flush, 120VAC, Depth: 1 5/8 in (2021)
- OK INDUSTRIES 26 AWG Wire Wrapping Wire 100 ft. BL (R26B-0100)
- STA-KON 18-14 AWG Non-Insulated Ring Terminal 1/4" Stud PK100 (B14-14)
- TELEMECANIQUE SENSORS Cable Pull Switch, 10A, Universal, 1NO+1NC (XY2CH13150H7)
- NVENT HOFFMAN Mild Steel Concept Enclosure, 12 in H, 6 in D (CFM12126LG)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 10 in W, 5 in D, NEMA 4; 12; 13, Non Hinged Clamp (A1210CHNF)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 3-1/2 in H, 2-3/4 in D (E1PBG)
- NVENT HOFFMAN Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 12, 13, Screw On (A1212SC)
- NVENT HOFFMAN Steel Enclosure, 9.06 in H, 18 in W, 6.10 in D, NEMA 3; 3R; 4; 4X; 12; 13, Hinged (LHC234616)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 16 in W, 6 in D, NEMA 12; 13, Non Hinged Clamp (A241606LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 12 in H, 6 in D (SCE-12R1206LP)
- Nvent Hoffman Electrical Enclosures