Shop All Electrical Enclosures
Nvent Hoffman
Mild Steel Concept Enclosure, 30 in H, 10 in D
Mfr # CTD304210LG
Zoro # G5868337
product price: $1,375.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,375.99
Free 30-Day Returns
Key Features
- Height 30 in
- Depth 10 in
- Material of Enclosure Mild Steel
- Color Light Gray
- Finish Powder Coateded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # CTD304210LG
- Zoro # G5868337
- UPC # 783510295318
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 30 in |
Depth | 10 in |
Width | 1067 |
Length | 43.25 inch |
Width (In.) | 42 |
Panel Size | 40.20 x 28.20 in / 1021 x 716 mm |
Details
Item | Concept Enclosure |
Item - Electrical Enclosure | Concept Enclosure |
Material of Enclosure | Mild Steel |
Color | Light Gray |
Finish | Powder Coateded |
IP Rating | IP55 |
Features | 12 Indoor, dust-resistant |
NEMA Rating | NEMA Type 12 |
Standards | UL 508A Listed; Type 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12; File No. E61997; Wall-mounting brackets required to maintain UL/CSA external mounting requirement.; NEMA/EEMAC Type 12; IP 55; IEC 60529, IP55 |
Type | Type 12 |
Weight | 98 |
Protection Rating | NEMA Type 12; IP55 |
Concept Panel | CP4230 |
Door Thickness | 14 ga / 1.9 mm |
Body Thickness | 14 ga / 1.9 mm |
Description
CONCEPT Two-Door Enclosures,30.00x42.00
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GFCI Rceptcle, Hspital, Red, 20A, 1 HP (SNAPGF83R)
- SQUARE D Lever, Internal (9998IL1)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm 3In C (9007EA1S)
- C2G Rg6 Quad Compression F-Type Connector w/ O-Ring - 10Pk (41075)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 6 in W, 6 in D, NEMA 12; 13, Non Hinged Clamp (A8066CH)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 12; 13, Hinged (A606CHQR)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 1, Screw On (ASE8X6X4)
- NVENT HOFFMAN Carbon Steel Sloped Enclosure, 16 in H, 20 in W, 11.09 in D, NEMA 12; 13, Screw On (C16C20)
- NVENT HOFFMAN Mild Steel Enclosure, 24 in H, 8 in D (CSD24208W)
- NVENT HOFFMAN Carbon Steel Enclosure, 18 in H, 12 in W, 6 in D, NEMA 1, Screw On (ASE18X12X6)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 10 in W, 8 in D, NEMA 12, 13, Non Hinged Clamp (A12108CH)
- Nvent Hoffman Electrical Enclosures