Shop All Electrical Enclosures
Nvent Hoffman
Mild Steel Concept Enclosure, 24 in H, 8 in D
Mfr # CFM24248LG
Zoro # G5838648
product price: $917.62
/ea
Free Shipping & Returns
$917.62
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 24 in
- Depth 8 in
- Material of Enclosure Mild Steel
- Color Light Gray
- Finish Powder Coateded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # CFM24248LG
- Zoro # G5838648
- UPC # 783510164997
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 24 in |
Depth | 8 in |
Width | 610 |
Length | 30.50 inch |
Width (In.) | 24 |
Panel Size | 22.20 x 22.20 in / 564 x 564 mm |
Details
Item | Concept Enclosure |
Item - Electrical Enclosure | Concept Enclosure |
Material of Enclosure | Mild Steel |
Color | Light Gray |
Finish | Powder Coateded |
IP Rating | IP66 |
Features | 12 Indoor, dust-resistant |
NEMA Rating | NEMA Type 12 |
Standards | UL 508A Listed; Type 4, 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 4, 12; File No. E61997; Wall-mounting brackets required to maintain UL/CSA external mounting requirement.; NEMA/EEMAC Type 4, 12, 13; IP66; IEC 60529, IP66 |
Type | Type 4 |
Weight | 49 |
Body Thickness | 16 ga / 1.52 mm |
Protection Rating | NEMA Type 12; NEMA Type 4; IP66 |
Door Thickness | 14 ga / 1.9 mm |
Concept Panel | CP2424 |
Latch Quantity | 2 |
Description
Concept Flush-Mounted Enclosures,24.00x
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSITECH Fusible Disconnect Switch, 30 A (DDS-30)
- DAYTON Time Delay Rlay, 12 to 240VAC/DC, 12A, SPDT (1EJN7)
- NVENT HOFFMAN Junction Splice Kit, Culus Classified (LJSK)
- EATON BUSSMANN Disconnect Switches, 60A Amp Range, 600V AC/125V DC Volt Rating, 2 Poles, Box Lug (CCP2-2-60CF)
- NVENT HOFFMAN Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 12; 13, Screw On (A10086SC)
- NVENT HOFFMAN Aluminum Enclosure, 6 in H, 6 in W, 4 in D, NEMA 12; 13, Non Hinged Clamp (A606CHAL)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 1, Screw On (ASE8X6X4NK)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 8 in H, 6 in W, 4 in D, NEMA 4; 4X; 12; 13, Hinged (A864CHQRFGW)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 8 in H, 4-3/4 in D (E3PBX)
- NVENT HOFFMAN Carbon Steel Enclosure, 15 in H, 15 in W, 4 in D, NEMA 1, Screw On (ASE15X15X4NK)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 6 in W, 3-1/2 in D, NEMA 4; 12; 13, Non Hinged Clamp (A806CHNF)
- Nvent Hoffman Electrical Enclosures