Shop All Electrical Enclosures
Nvent Hoffman
Mild Steel Concept Enclosure, 16 in H, 6 in D
Mfr # CFM16126
Zoro # G5860969
product price: $619.99
/ea
Free Shipping & Returns
$619.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 16 in
- Depth 6 in
- Material of Enclosure Mild Steel
- Color Silver
- Finish Powder Coateded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # CFM16126
- Zoro # G5860969
- UPC # 783510794804
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 16 in |
Depth | 6 in |
Width | 305 |
Width (In.) | 12 |
Length | 18.63 inch |
Panel Size | 14.20 x 10.20 in / 361 x 259 mm |
Details
Item | Concept Enclosure |
Item - Electrical Enclosure | Concept Enclosure |
Material of Enclosure | Mild Steel |
Color | Silver |
Finish | Powder Coateded |
IP Rating | IP66 |
Standards | UL 508A Listed; Type 4, 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 4, 12; File No. E61997; Wall-mounting brackets required to maintain UL/CSA external mounting requirement.; NEMA/EEMAC Type 4, 12, 13; IP66; IEC 60529, IP66 |
NEMA Rating | NEMA Type 12 |
Features | 12 Indoor, dust-resistant |
Type | Type 4 |
Weight | 20.7 |
Door Thickness | 16 ga / 1.52 mm |
Latch Quantity | 1 |
Protection Rating | NEMA Type 12; NEMA Type 4; IP66 |
Concept Panel | CP1612 |
Body Thickness | 16 ga / 1.52 mm |
Description
CONCEPT Flush-Mounted Enclosures,16.00x
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELI-TUBE 3/4 In. OD X 25FT Black Polyethylene Spiral Wrap (HT 3/4 UR-25)
- SCHNEIDER ELECTRIC Illuminated Multi-Head Operator, 22 mm, Rectangular (ZB4BW7A1724)
- REMKE Cordset, Mini, PVC, Female, 10 Pole, 12 ft. (110A0120AP)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (14CUC32AF)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 24 in W, 6 in D, NEMA 4; 12; 13, Hinged (CSD24246)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 16 in H, 16 in W, 6 in D, NEMA 3; 3R; 3RX; 4; 4X; 12; 13 (A16H1606SSLP)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 4; 12; 13, Non Hinged Clamp (A606NF)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 20 in W, 12 in D, NEMA 12; 13, Non Hinged Clamp (A242012LP)
- NVENT HOFFMAN 304 Stainless Steel Pushbutton Enclosure, 3-1/2 in H, 2-3/4 in D (E1PBGSS)
- NVENT HOFFMAN Steel Enclosure, 9.06 in H, 18 in W, 6.10 in D, NEMA 3; 3R; 4; 4X; 12; 13, Hinged (LHC234616)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 1, Screw On (ASE10X8X4)
- Nvent Hoffman Electrical Enclosures