Shop All Cabinet Accessory
Nvent Hoffman
Medium Hinged-Cover Pull Box, Type 1, 20.00x12.00x8.62, Gray, Steel
Mfr # A20N12BLP
Zoro # G6807448
product price: $317.19
/ea
Free Shipping & Returns
$317.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- For Use With For Use With Mfr. Model Number A20N12MP, A20N12MPP
- Size 20 x 12 x 8.62 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A20N12BLP
- Zoro # G6807448
- UPC # 783510489793
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Size | 20 x 12 x 8.62 in |
Width | 12 in |
Depth | 8.62 in |
Height | 20 in |
Panel Size | 17.00 x 10.50 in / 432 x 267 mm |
Details
Item | Medium Hinged-Cover Pull Box,Type 1,20 |
Material | Mild Steel |
Finish | Powder Coated |
For Use With | For Use With Mfr. Model Number A20N12MP, A20N12MPP |
Color | Gray |
NEMA Enclosure Type | 1 |
Gauge | 14 ga |
Application | Indoor |
Thickness | 14 ga / 1.9 mm |
Standards | UL 50, 50E Listed; Type 1; File No. E27567; cUL Listed per CSA C22.2 No 40; Type 1; File No. E27567; NEMA/EEMAC Type 1; CSA, File 42184: Type 1; IEC 60529, IP30 |
Weight | 19.90 lb |
Perforated Panel | A20N12MPP |
Protection Rating | NEMA Type 1; IP30 |
Panel | A20N12MP |
Panel Gauge | 14 |
Description
Medium Hinged-Cover Pull Box,Type 1,20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch Lever Arm 3In C (9007EA15)
- HARTING Removal Tool, Han D (09990000012)
- LISLE Master Plus Disconnect Set (39850)
- FIRMAN Portable Generator, 5,700 W Rated, 7,125 W Surge, 30 A/20 A A (P05702)
- NVENT HOFFMAN TFP Optional Grilles and Replacement Filters, fits 6 in. Pkg (TFLT6UL12)
- NVENT HOFFMAN Removable Hinge With Quarter-Turn Latch, Contoured, Type 12, 8.00x6.00 (D866IS)
- NVENT HOFFMAN Panels, fits 125x80mm, Steel (CCAP128)
- NVENT HOFFMAN Compact Series 2 Rotational Base Bracket (CCS2RBB15LG)
- NVENT HOFFMAN SYSPEND 180-MAX Tubes, Anodised, Aluminu (S1MT1000)
- NVENT HOFFMAN Seismic 4-Post Open-Frame Rack, 19" x 45 (E4SDR19FM45U)
- NVENT HOFFMAN Runway Elevation Kit, 12.00x0.00x0.00, Black, Steel (LEK12B)
- Nvent Hoffman Cabinet Accessory