Shop All Cabinet Accessory
Nvent Hoffman
Mechanical Interlock, Fits Frames, Steel
Mfr # PMLFB
Zoro # G5842069
original price:
$348.98
11% off
new price: $307.99
/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Plated
- Color Unpainted
- Weight 1.92 lb
- Series ProLine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # PMLFB
- Zoro # G5842069
- UPC # 783510169695
- Country of Origin United States
- Category Cabinet Accessory
Details
Item | Mechanical Interlock,Fits Frames,Steel |
Material | Mild Steel |
Finish | Plated |
Color | Unpainted |
Weight | 1.92 lb |
Series | ProLine |
Description
Mechanical Interlock,Fits Frames,Steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Ivory (RR15SITR)
- LEVITON Wallplates 3-Port Quickport Dec Insrt White (41643-W)
- DELTANA Mortise Bolt Bright Chrome (MB175U26)
- MERSEN Forklift Limiter Fuse, CNL Series, 40A, Time Delay, 80VAC, Bolt-On (CNL40)
- NVENT HOFFMAN Screw-Cover, Type 4X (ASE6X6X4SSNK)
- NVENT HOFFMAN Inline Landscape Panels, Fits 230x770mm (LP2377)
- NVENT HOFFMAN Nipple, 8.00x8.00x2.00, Gray, Steel (F88WN2)
- NVENT HOFFMAN Terminal Box, Type 3r, 18.00x8.00x4.50 (TB3R103240)
- NVENT HOFFMAN Grid Straps, 242x75mm, Steel (PGH3S4)
- NVENT HOFFMAN Lay-In NEMA Type 3R Wireway Straight Section, 6.00x6.00x12.00, Gray, S (F66T3R12)
- NVENT HOFFMAN Electrical Interlocks, 460 volt, Steel (AEK460)
- Nvent Hoffman Cabinet Accessory