Shop All Cabinet Accessory
Nvent Hoffman
Mechanical Hygrostat
Mfr # AMHUM
Zoro # G5838395
product price: $466.57
/ea
Free Shipping & Returns
$466.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Finish Smooth Matte
- Width 1.97 in
- Height 2.64 in
- Color Light Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # AMHUM
- Zoro # G5838395
- UPC # 783510164485
- Country of Origin France
- Category Cabinet Accessory
Dimensions
Width | 1.97 in |
Height | 2.64 in |
Depth | 1-1/2 in |
Size | 2.64 x 1.97 x 1-1/2 in |
Details
Item | Mechanical Hygrostat |
Material | Plastic |
Finish | Smooth Matte |
Color | Light Gray |
Voltage | 200 to 250V AC |
Weight | 0.10 lb |
Standards | cURus; File No. E164102; CE |
Voltage AC | 200 - 250 VAC |
Description
Mechanical Hygrostat
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC Power Cord, 5-20P, SJT, 8.2 ft., Blk, 16A, 12/3 (AP9873)
- STA-KON 16-14 AWG Non-Insulated Ring Terminal #8 Stud PK100 (NW14-8)
- SCHNEIDER ELECTRIC Non-Illum Selector Switch, 1NO, SS, 22mm (XB5AG21)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKL110H7)
- NVENT HOFFMAN Nipple, 8.00x8.00x2.00, Gray, Steel (F88WN2)
- NVENT HOFFMAN Flush Covers, fits 18.00x18.00, Gray, Steel (AFE18X18)
- NVENT HOFFMAN Wiring Trough, NEMA Type 3R, 12.00x12.00x48.00, Steel (A121248RT)
- NVENT HOFFMAN Qline D, Type 4x, 122x120x85mm, Abs (Q12129ABD)
- NVENT HOFFMAN Hazardous Location Window Kits, 11.50x8.00x1.43, SS Type 316 (EXWK95SS6)
- NVENT HOFFMAN Elbows, 6.00x6.00, Gray, Steel 90 deg. (F66LE9B)
- NVENT HOFFMAN Hol-Sealers Non-Metallic Hole Seals, 1.5 (ASPB05075NM)
- Nvent Hoffman Cabinet Accessory