Shop All Cabinet Accessory
Nvent Hoffman
Lug Assembly, Aluminum
Mfr # TBL200
Zoro # G5833373
product price: $54.15
/ea
$54.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Tinned
- NEMA Enclosure Type 3R
- Color Unpainted
- Features Weather-Resistant, Except Dust
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # TBL200
- Zoro # G5833373
- UPC # 783510156312
- Country of Origin Canada
- Category Cabinet Accessory
Details
Item | Lug Assembly,Aluminum |
Material | Aluminum |
Finish | Tinned |
NEMA Enclosure Type | 3R |
Color | Unpainted |
Features | Weather-Resistant, Except Dust |
Weight | 1 lb |
Protection Rating | NEMA Type 3R |
Wire Range | (6) #6-350 MCM kcmil |
Description
Lug Assembly,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAD HARRISON External Thread Receptacle, 3, Female, 13A (1R3004A20A120)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO, Green (30G243)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm, 1.38 In. Arm L (9007BA1S)
- DAYTON Counter, Mechanical, Mounting: Base (6X157)
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F121272SCSS)
- NVENT HOFFMAN Splitter Box Block Assemblies, Aluminum (ASBB125)
- NVENT HOFFMAN Rack Panel for 19" Racks, Black, Stee (P19RPP3UB)
- NVENT HOFFMAN Qline D, Type 4x, 120x80x55mm, Polycarbo (Q1286PCD)
- NVENT HOFFMAN Compact Axial Fans, 115v 50/60Hz (A6AXFN)
- NVENT HOFFMAN Screw-Cover Pull Box Extender, Type 1, S (A12124SUG)
- NVENT HOFFMAN COMPACT, Type 4X, 330x230x180mm, Aluminu (CCA332318)
- Nvent Hoffman Cabinet Accessory