Shop All Cabinet Accessory
Nvent Hoffman
Louver Plate Kits, 5.62x5.50, SS Type 316
Mfr # AVK44SS6
Zoro # G6816277
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel 316L
- Finish Brushed
- Depth 1/4 in
- Color Unpainted
- Size 5.62 x 5-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # AVK44SS6
- Zoro # G6816277
- UPC # 783510850104
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Depth | 1/4 in |
Size | 5.62 x 5-1/2 in |
Width | 5-1/2 in |
Height | 5.62 in |
Length | 4 in / 102 mm |
Details
Item | Louver Plate Kits,5.62x5.50,SS Type 31 |
Material | Stainless Steel 316L |
Finish | Brushed |
Color | Unpainted |
Gauge | 14 ga |
Thickness | 14 ga / 1.9 mm |
Weight | 0.68 lb |
Usable Area | 2.50 in² / 16.13 cm² |
Louvre Quantity | 4 |
Description
Louver Plate Kits,5.62x5.50,SS Type 31
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIP-LOCK CABLEWRAP Strap, Reusable, Red, PK10, 1x6.5" (RLH-065-010-RD)
- SQUARE D Miniature Circuit Breaker, QOB Series 45A, 2 Pole, 120/240V AC (QOB245)
- TRIPP LITE Cat6 Cable, Snagless, Molded, Green, 15ft (N201-015-GN)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 32V AC/DC Volt Rating, Wire Leads, Blade Fuse Fuse Type (BP/HHG-RP)
- NVENT HOFFMAN Panels for Type 3r, 4, 4x, 12 and 13 Enc (A16P16G)
- NVENT HOFFMAN COMPACT Series 2 Flange Elbow Coupling, fits 45x60mm, Lt Gray, Aluminu (CCS2FECLG)
- NVENT HOFFMAN Hinge Kit, fits cast aluminum, Aluminum (CCAHK)
- NVENT HOFFMAN Elbow, Fits 6.00x6.00, Gray, Steel 90-De (F66T3R90E)
- NVENT HOFFMAN Gland Plate, Gray, Aluminum (EGPS2)
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F6636SCSS)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 4.00x4.00x60 (A4460T1T)
- Nvent Hoffman Cabinet Accessory