Shop All Cabinet Accessory
Nvent Hoffman
Louver Plate Kits, 3.88x4.50, SS Type 31
Mfr # AVK33SS6
Zoro # G5861224
original price:
$180.94
8% off
new price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel 316L
- Finish Brushed
- Height 3.88 in
- Gauge 14 ga
- Width 4-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # AVK33SS6
- Zoro # G5861224
- UPC # 783510849801
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Height | 3.88 in |
Width | 4-1/2 in |
Length | 3 in / 76 mm |
Size | 3.88 x 4-1/2 in |
Depth | 1/4 in |
Details
Item | Louver Plate Kits,3.88x4.50,SS Type 31 |
Material | Stainless Steel 316L |
Finish | Brushed |
Gauge | 14 ga |
Color | Unpainted |
Thickness | 14 ga / 1.9 mm |
Weight | 0.42 lb |
Usable Area | 1.32 in² / 8.52 cm² |
Louvre Quantity | 3 |
Description
Louver Plate Kits,3.88x4.50,SS Type 31
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Brown (BRYRR201)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 15A, 3 Pole, 240/415/440V AC, C Curve (M9F42315)
- SCHNEIDER ELECTRIC Relay, Side Flange, 1.4VA, 3PDT, 24VDC (788XCXRC1-24D)
- IFM Proximity Sensor, Inductive, 8mm, PNP, NC, QD (IGS252)
- NVENT HOFFMAN Continuous Hinge, Type 4X, 12.00x10.00x6 (A12106CHSCFGW)
- NVENT HOFFMAN Screw Package, M5x20, Steel (ASM5)
- NVENT HOFFMAN Free-Stand Disconnect with Quick-Release Hinge, Type 4, 72.12x 33.50x (A72XM3418FTCLP4)
- NVENT HOFFMAN Panels, fits 125x80mm, Steel (CCAP128)
- NVENT HOFFMAN Panel Adapter, 4.00x4.00, Gray, Steel (F44GPA)
- NVENT HOFFMAN Screw-Cover Pull Box Extender, Type 1, Steel, Lt Gray (A664SU)
- NVENT HOFFMAN Continuous Hinge with Clamps, EMC, Type 4X, 12.00x12.00x6.00, SS Type (A1212CHEMCSS)
- Nvent Hoffman Cabinet Accessory