Shop All Cabinet Accessory
Nvent Hoffman
Louver Plate Kits, 15.31x9.50, SS Type 316
Mfr # AVK812SS6
Zoro # G6816329
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel 316L
- Finish Brushed
- Width 9-1/2 in
- Depth 0.31 in
- Size 15.31 x 9-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # AVK812SS6
- Zoro # G6816329
- UPC # 783510850708
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Width | 9-1/2 in |
Depth | 0.31 in |
Size | 15.31 x 9-1/2 in |
Height | 15.31 in |
Length | 8 in / 203 mm |
Details
Item | Louver Plate Kits,15.31x9.50,SS Type 3 |
Material | Stainless Steel 316L |
Finish | Brushed |
Gauge | 14 ga |
Color | Unpainted |
Thickness | 14 ga / 1.9 mm |
Weight | 3 lb |
Louvre Quantity | 12 |
Usable Area | 24.22 in² / 156.26 cm² |
Description
Louver Plate Kits,15.31x9.50,SS Type 3
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Legend Plate, Pull To Start/Push To Stop (9001KN379)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SPI Series, Time-Delay, 35A, 600V AC, Indicating (LPS-RK-35SPI)
- KRAUS & NAIMER MAIN SWITCH 110-220/380-440V-AC OTHER SWITCH (KG100)
- KABLE KONTROL Numbered Write On Flag Zip Tie Tags - 6" Long - 100 pc Pack - Green (CTSW06W-GREEN)
- NVENT HOFFMAN Removable Hinge with Quick-Release Latch, Contoured, Type 12, 10.00x8. (A1084DL)
- NVENT HOFFMAN Ultrx Key Insert, Fits ULTRX, SS Type 31 (UUL3DB)
- NVENT HOFFMAN Closure Plate, 6.00x6.00, Gray, Steel (F66LP)
- NVENT HOFFMAN Splitter Trough Block Assemblies, Aluminum (ASTB225)
- NVENT HOFFMAN TFP Optional Grilles and Replacement Fil (AFLTR4AL)
- NVENT HOFFMAN Louver Plate Kits, 3.25x3.25, SS Type 31 (AVK23SS6)
- NVENT HOFFMAN Full Back Panel, 1021x1478mm, Gray, Stee (PP1115G)
- Nvent Hoffman Cabinet Accessory