Shop All Cabinet Accessory
Nvent Hoffman
Louver Plate Kit Filters, fits Louver Ki
Mfr # AFLT84
Zoro # G5877394
$65.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Mill
- For Use With For Use With Mfr. Model Number AVK84SS6, AVK84
- Size 118 x 210 mm
- Width 8-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # AFLT84
- Zoro # G5877394
- UPC # 783510348700
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Size | 118 x 210 mm |
Width | 8-1/4 in |
Depth | 0.34 in |
Height | 4.64 in |
Details
Item | Louver Plate Kit Filters,fits Louver Ki |
Material | Aluminum |
Finish | Mill |
For Use With | For Use With Mfr. Model Number AVK84SS6, AVK84 |
Color | Unpainted |
Weight | 0.18 lb |
Use With Stainless Steel Louver | AVK84SS6 |
Use With Steel Louver | AVK84 |
Description
Louver Plate Kit Filters,fits Louver Ki
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAD HARRISON Cordset, 8 Pin, Receptacle, Female (208000A01F060)
- APC UPS Battery, BR1500G, Mfr. No. BR1300G, SMC1000-2U, 24V DC, 9 Ah, Detachable Cable (APCRBC124)
- EXTECH Laboratory Grade Switching Power Supply, 230V AC, 30V, 600W, 20A (382276)
- MULBERRY Wallplates 3G 302SS 2SW/BLANK (93533)
- NVENT HOFFMAN HF Replacement Filters (89136411R)
- NVENT HOFFMAN Vortex Coolers Indoor/Outdoor, 2500 BTU/HR, Aluminum (VC2516012)
- NVENT HOFFMAN Screw-Cover, Type 1, 12.00x12.00x12.00, Gray, Steel (ASE12X12X12NK)
- NVENT HOFFMAN Cover Screw Kit, Fits Qline I (QITSK)
- NVENT HOFFMAN Concept Hmi, Type 4,420x450x120mm, Lt G (CP424512)
- NVENT HOFFMAN Compact Series 2 Rotational Base Bracket (CCS2RBBLG)
- NVENT HOFFMAN Panels, Fits 200x200mm, Steel (Q2020PI)
- Nvent Hoffman Cabinet Accessory