Shop All Enclosure Parts
Nvent Hoffman
Louver Plate Kit, 3.25 in. Hx3.25 in. W
Mfr # AVK23
Zoro # G8755695
original price:
$79.32
51% off
$38.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Polyster Powder Coated
- For Use With Enclosure Air Conditioner
- Cut Out Height 2.0 in
- Color ANSI 61 Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # AVK23
- Zoro # G8755695
- UPC # 783510302849
- Country of Origin United States
- Category Enclosure Parts
Dimensions
Cut Out Height | 2.0 in |
Cut Out Depth | 0.5 in |
Cut Out Width | 1.75 in |
Frame Depth | 0.19 in |
Frame Height | 3.25 in |
Frame Width | 3 1/4 in |
Depth | 0.19 in / 5 mm / 5 mm |
Height | 0.40 inch |
Width | 3.25 in |
Length | 7.20 inch |
Size | 3.25 x 3.25 in |
Height (H) (inch) | 3.25 |
Depth (D) (inch) | 0.19 |
Width (W) (inch) | 3.25 |
Width (W) (millimetre) | 83 |
Height (H) (millimetre) | 83 |
Depth (D) (millimetre) | 5 |
Description
Louver Plate Kit, Frame Height 3.25 in, Frame Width 3 1/4 in, Frame Depth 0.19 in, Cut Out Height 2.0 in, Cut Out Width 1.75 in, Cut Out Depth 0.5 in, Finish Polyster Powder Coated, For Use With Enclosure Air Conditioner, Includes Mounting Hardware, Frame Material 14 ga Steel, Color ANSI 61 Gray, Description/Special Features (3) Louvers
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Fiberglass Enclosure, 19.72 in H, 16 in W, 8.45 in D, NEAM 4X; 6P; 12, Hinged (HW-J201608CHTLWW)
- LEGACY EXTENSION CORD 50' 12 GAUGE (LMFZ512830)
- ACME ELECTRIC Single Phase Transformer, 250 VA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T253007S)
- ALLEN BRADLEY GREEN PUSHBUTTON (800FM-F3MX22)
- NVENT HOFFMAN Filter, G57 AC, 21 X 20 X 0.34 IN (89096885SP)
- NVENT HOFFMAN Louver Plate Kit, 3.88 in. Hx4.5 in. W (AVK33)
- NVENT HOFFMAN Louver Plate Kit, 4.5 in. Hx5.5 in. W (AVK43)
- NVENT HOFFMAN Filter, For Mfr. No. AVK64 (AFLT64)
- NVENT HOFFMAN Conduit Hole Seal, 0.87 In Hole, Steel (AS050)
- NVENT HOFFMAN Conduit Hole Seal, 3.62 In Hole, Steel (AS300)
- SCHNEIDER ELECTRIC ClimaSys PTC heating resistance 100W, 110-250V insulate (NSYCR100WU2C)
- Nvent Hoffman Enclosure Parts