Shop All Cabinet Accessory
Nvent Hoffman
Locking T Handle, Steel
Mfr # ALTC3R
Zoro # G5827877
product price: $93.39
/ea
Free Shipping & Returns
$93.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Chrome Plated
- Depth 1-1/2 in
- Width 1.26 in
- Size 3.08 in x 1.26 in x 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # ALTC3R
- Zoro # G5827877
- UPC # 783510146818
- Country of Origin Germany
- Category Cabinet Accessory
Dimensions
Depth | 1-1/2 in |
Width | 1.26 in |
Size | 3.08 in x 1.26 in x 1-1/2 in |
Height | 3.08 in |
Details
Item | Locking T Handle,Steel |
Material | Mild Steel |
Finish | Chrome Plated |
Color | Unpainted |
Features | Weather-Resistant, Except Dust |
NEMA Enclosure Type | 3R |
Weight | 0.40 lb |
Description
Locking T Handle,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK1 Class, KTN-R Series, Fast-Acting, 50A, 250V AC, Non-Indicating (KTN-R-50)
- RETYZ Releasable Tie, Natural, Nylon, PK100 (EVT-S12NL-TA)
- HUBBELL 20A Flanged Twist-Lock Receptacle 2P 3W 480VAC (HBL2346)
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 1/2" x 48" - 1-Pack - Red (305648)
- NVENT HOFFMAN Terminal Box, Type 3r, 27.00x16.00x5.00 (TB3R401)
- NVENT HOFFMAN Screw-Cover Pull Box Extender, Type 1, fits 24.00x24.00, Galvanized, S (A24244SUG)
- NVENT HOFFMAN Screw-Cover, Type 1, 36.00x24.00x12.00, Gray, Steel (ASE36X24X12NK)
- NVENT HOFFMAN Flexible Fitting, 8.00x8.00, Rubber (F88WFF)
- NVENT HOFFMAN Hinged-Cover, Type 1, 36.00x24.00x6.00, Gray, Steel (AHE36X24X6)
- NVENT HOFFMAN Flush Covers, fits 24.00x24.00, Gray, Steel (AFE24X24)
- NVENT HOFFMAN Clipboard/white Board, Steel (CCLPBRD)
- Nvent Hoffman Cabinet Accessory