Shop All Electrical Box Hardware
Nvent Hoffman
Lock Kit, NOVAL Accessory, Steel
Mfr # AL12AR
Zoro # G8752371
original price:
$81.17
16% off
$68.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Length 7 in
- Width 5 in
- Depth 0.97 in
- Color Unpainted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # AL12AR
- Zoro # G8752371
- UPC # 783510339166
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Length | 7 in |
Width | 5 in |
Depth | 0.97 in |
Size | Type 1 in |
Height | 0.75 inch |
Height (H) (inch) | 0.91 |
Height (H) (millimetre) | 23 |
Details
Item | Lock Kit |
Material | Steel |
Color | Unpainted |
NEMA Enclosure Type | 1 |
Sub-Category | Locking Accessories |
Application | To Lock Enclosure |
For Use With | NEMA 1 Enclosures |
Finish | Chrome Plated |
Description
Lock Kit, Material Steel, For Use With NEMA 1 Enclosures, Sub-Category Locking Accessories, NEMA Enclosure Type 1, Application To Lock Enclosure
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 16 AWG 4 Conductor Stranded Multi-Conductor Cable GY (C2425A)
- MURR ELEKTRONIK M12 female 90° with cable, PUR 4x0.34 gy UL/CSA 7.5m (7000-12341-2240750)
- REMINGTON INDUSTRIES 14 AWG SOOW Portable Cord, 3 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SOOW1403-100)
- BLACK BOX Gigatrue Cat6 Channel 550-Mhz Patch Cabl (EVNSL641-0006)
- NVENT HOFFMAN Latch Kit, NOVAL Accessory, Steel (AL36CR)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (LP2015)
- NVENT HOFFMAN Pedestal Column, NOVAL Accessory, 14 Gang, Steel (A44PBCOL)
- NVENT HOFFMAN Vent Kit, NOVAL Accessory, Composite (XPV32)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (A24P20)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 10 Gang, Steel (A60P48)
- RITTAL Terminal Box, Enclosure Accessory, Steel (1515000)
- Nvent Hoffman Electrical Box Hardware