Shop All Cabinet Accessory
Nvent Hoffman
Lock Inserts, Steel
Mfr # LLKSM7
Zoro # G5858074
product price: $45.29
/ea
$45.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Textured
- Color Black
- Series InLine
- Weight 0.14 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # LLKSM7
- Zoro # G5858074
- UPC # 783510537005
- Country of Origin United States
- Category Cabinet Accessory
Details
Item | Lock Inserts,Steel |
Material | Mild Steel |
Finish | Textured |
Color | Black |
Series | InLine |
Weight | 0.14 lb |
Description
Lock Inserts,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer 208/240VAC Non-Reversing Definite Purpose Contactor 3P 60A (C25FNF360B)
- TECHFLEX EMI 2:1, Shield Shrink 1/4", Black (H2C0.25BK)
- MIDWEST FASTENER Single Pole, Double Throw Knife Switch 2PK (72582)
- ELECTRIDUCT Industral Grade Nylon Braided Sleeving- 1/2" x 50FT (BSNY-J-050-50)
- NVENT HOFFMAN HF Replacement Filters (89134424R)
- NVENT HOFFMAN Qline D Pushbutton, Type 4x, 2pb x 30.5m (Q2PBPCD)
- NVENT HOFFMAN Tfp Side-Mount Filter Fans, 115v 50/60Hz (TFP41SS)
- NVENT HOFFMAN Concept Panels, 30.20x18.20x0.00, White (CP3220)
- NVENT HOFFMAN COMPACT Series 2 Tubes, 1000x45x60mm, Aluminum (CCS2T10)
- NVENT HOFFMAN Screw-Cover Pull Box Extender, Type 1, fits 10.00x10.00, Gray, Steel (A10104SU)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Black, ABS (HF1316423)
- Nvent Hoffman Cabinet Accessory