Shop All Cabinet Accessory
Nvent Hoffman
Lock Inserts, Steel
Mfr # CLKSLOT
Zoro # G5847303
product price: $30.49
/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Textured
- Color Black
- Series Concept
- Weight 0.08 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # CLKSLOT
- Zoro # G5847303
- UPC # 783510184360
- Country of Origin United States
- Category Cabinet Accessory
Details
Item | Lock Inserts,Steel |
Material | Mild Steel |
Finish | Textured |
Color | Black |
Series | Concept |
Weight | 0.08 lb |
Description
Lock Inserts,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANELTRONICS Circuit Breaker, 15A, 1 Pole, Not Rated (206-053S)
- DELTA GROUP ELECTRONICS Standard Compact Micro Drive VFD2A5MS11ANSAA (VFD2A5MS11ANSAA)
- VAST Springless Nut, M8-1.25X1/4" EG, PK25 (V220 M8-25)
- EATON UPS System, 500 VA, Tower, Out: 100/110/120V AC , In:120V AC (5SC500)
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F8848SCSS)
- NVENT HOFFMAN Latch Kit for One-Door Type 12 Enclosures, 3 Point (A=16to30), Black, (AL3BRBLK)
- NVENT HOFFMAN Nipple, 4.00x4.00x2.00, Gray, Steel (F44LN2)
- NVENT HOFFMAN Toggle Latch for Type 4 and 4X Floor-Mount and Free-Stand Enclosures, (AFT44XSS)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 6.00x6.00x72 (A6672T1T)
- NVENT HOFFMAN Latch Kit for One-Door Type 12 Enclosures, 1 Point, Black, Zinc (AL2ACCWBLK)
- NVENT HOFFMAN Hazardous Location Hole Seals, 1.38x1.38 (EXAS050SS6)
- Nvent Hoffman Cabinet Accessory