Shop All Cabinet Accessory
Nvent Hoffman
Lift-Off Clamp Cover, Type 12, 12.00x12.00x6.00, Gray, Mild Steel
Mfr # A12126LP
Zoro # G6829595
product price: $187.21
/ea
Free Shipping & Returns
$187.21
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- For Use With For Use With Mfr. Model Number A12P12G, A12P12
- Height 12 in
- Features Dust-Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A12126LP
- Zoro # G6829595
- UPC # 783510292577
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Height | 12 in |
Depth | 6 in |
Size | 12 x 12 x 6 in |
Width | 12 in |
Overall Length | 13-1/2 in |
Overall Width | 12.28 in |
Panel Size | 10.75 x 10.88 in / 273 x 276 mm |
Overall Dimensions | 13.50 x 12.28 in / 343 x 312 mm |
Details
Item | Lift-Off Clamp Cover,Type 12,12.00x12. |
Material | Mild Steel |
Finish | Powder Coated |
For Use With | For Use With Mfr. Model Number A12P12G, A12P12 |
Features | Dust-Resistant |
Application | Indoor |
Color | Gray |
NEMA Enclosure Type | 12, 13 |
Gauge | 14 ga |
Thickness | 14 ga / 1.9 mm |
Standards | UL 50, 50E Listed; Type 12, 13; File No. E27525; cUL Listed per CSA C22.2 No. 94; Type 12, 13; File No. E27525; UL 508A Listed; Type 12, 13; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12, 13; File No. E61997; NEMA/EEMAC Type 12 and 13; CSA, File No. 42184: Type 12; IEC 60529, IP65 |
Weight | 13.40 lb |
Conductive Panel | A12P12G |
Protection Rating | NEMA Type 12; IP65 |
Mounting | 12.75 x 10.00 in / 324 x 254 mm |
Panel | A12P12 |
Description
Lift-Off Clamp Cover,Type 12,12.00x12.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Sleeve, 1 in W, 27/32 in H, Die-cut (M7-500-1-342)
- WIEGMANN Polycarbonate Enclosure, 18 in H, 16 in W, 10 in D, NEAM 4X, Hinged (HW-P181610CHQR)
- RIP-TIE 10" L Buckle Hook-and-Loop Cinch Strap BK PK 10 (NW-10-G10-BK)
- ANCOR Heavy Wall Heat Shrink Tubing - 3/4" x 3" - 3-Pack - Black (326103)
- NVENT HOFFMAN Solid Covers, Fits 2200x600mm, Lt Gray, (PCS226)
- NVENT HOFFMAN SYSPEND 180-MAX Tubes, Anodised, Aluminum (S1MT750)
- NVENT HOFFMAN Barrier Kits, Bracket-Mounted, fits 4.00x4.00, Gray, Steel (F44BK60)
- NVENT HOFFMAN Thermoelectric Condensate Manager, 3.25x7.44x2.50, Lt Gray, Steel (TEC200WCMSS4)
- NVENT HOFFMAN Mounting Panel, fits 1500x900mm, Aluminu (EP15090AL)
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F4418SCSS)
- TRIPP LITE Tripplite Kvm 1U Rackmount 17 Flat Pane (B020-008-17)
- Nvent Hoffman Cabinet Accessory