Shop All Cable Trays
Nvent Hoffman
Lay-In Wireway Type 12, Straight Section
Mfr # F88L48
Zoro # G202695384
product price: $597.52
/ea
Free Shipping & Returns
$597.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With/Without Knockouts No
- Finish Powder Coated/Galvanized
- Length 48 in
- Height 8 in
- Width 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F88L48
- Zoro # G202695384
- UPC # 783510192006
- Country of Origin Mexico
- Category Cable Trays
Dimensions
Length | 48 in |
Height | 8 in |
Width | 8 in |
Depth | 48 in / 1219 mm |
Depth (D) (millimetre) | 1219 |
Height (H) (millimetre) | 203 |
Height (H) (inch) | 8 |
Depth (D) (inch) | 48 |
Width (W) (inch) | 8 |
Width (W) (millimetre) | 203 |
Description
Straight Section Wireway, With Knockouts No, Cover Type Hinged, NEMA Rating 12, Material Steel, Finish Powder Coated/Galvanized, Length 48 in, Width 8 in, Height 8 in, Color Gray, Cover Locking Style Quick Release Latch, Number of Knockouts 0, Gauge 14 ga, Standards CSA, JIC, NEMA/UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Bridle Ring, Steel, Electrogalvanized (4BRT64)
- DAYTON Raised Indicator Light, 22mm, 24V, Blue (22NZ02)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 3-9/16 in. (900729-17)
- L.H. DOTTIE L.H. Dottie 3/4'' Rigid Conduit Pulling Elbow, 10PK (PE2)
- NVENT HOFFMAN Lay-In, Flat-Cover Wireway, 12inWx12inH (F1212T148GVP)
- NVENT HOFFMAN Lay-In Wireway Type 1, Straight Section (F1010G12)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 4in.Hx4in.L (F44GCPNK)
- HAMMOND Type 1 Gutter Trough w/KO, 6X6X24, Steel/Gray (CGT2466)
- CABLOFIL Cable Tray Support Bracket, Length 8.2in (FASUCB150PG)
- QUEST MANUFACTURING Cable Tray Ceiling Hanging Bar Kit with Rods, 4in , Zinc (CT0013-04-03)
- ELECTRIDUCT Small Latching Surface Raceways- 59"- 5 Pack- Black (SR-ED-SM1-5PK-BK)
- Nvent Hoffman Cable Trays