Shop All Cable Trays
Nvent Hoffman
Lay-In Wireway Type 12, Straight Section
Mfr # F88L12
Zoro # G102695378
product price: $317.19
/ea
Free Shipping & Returns
$317.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- With/Without Knockouts No
- Finish Powder Coated/Galvanized
- Length 12 in
- Height 8 in
- Width 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F88L12
- Zoro # G102695378
- UPC # 783510191702
- Country of Origin Mexico
- Category Cable Trays
Dimensions
Length | 12 in |
Height | 8 in |
Width | 8 in |
Depth | 12 in / 305 mm |
Height (H) (millimetre) | 203 |
Width (W) (millimetre) | 203 |
Depth (D) (inch) | 12 |
Width (W) (inch) | 8 |
Depth (D) (millimetre) | 305 |
Height (H) (inch) | 8 |
Description
Straight Section Wireway, With Knockouts No, Cover Type Hinged, NEMA Rating 12, Material Steel, Finish Powder Coated/Galvanized, Length 12 in, Width 8 in, Height 8 in, Color Gray, Cover Locking Style Quick Release Latch, Number of Knockouts 0, Gauge 14 ga, Standards CSA, JIC, NEMA/UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 2" x 50ft- Black (WL-ED-PE-200-50-BK)
- LEVITON Receptacle, Deco, 15A, 5-15R, 125V, Ivory (5325-I)
- IFM Proximity Sensor, Inductive, 7mm, PNP, NO (IFS205)
- SQUARE D Control Transformer, 250 VA, Not Rated, 80 °C, 12/24V AC, 120V AC (9070T250D13)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 4in.Hx4in.L (F44GCPNK)
- NVENT HOFFMAN Lay-In Wireway Type 1, Straight Section (F1010G12)
- NVENT HOFFMAN Lay-In, Flat-Cover Wireway, 12inWx12inH (F1212T148GVP)
- LEGRAND Wiremold Outlet Box, Ivory (B2)
- HAMMOND Type 3R Wiring Trough, 6x6x48, Steel/Gray (C3RWT648)
- FLEMING SUPPLY Fleming Supply Cord and Cable Organizer- 5 Piece J Channel Raceways Concealer Kit (107768DIJ)
- ELECTRIDUCT Medium Latching Surface Raceways- 59"- 5 Pack- Black (SR-ED-MED1-5PK-BK)
- Nvent Hoffman Cable Trays