Shop All Cable Trays
Nvent Hoffman
Lay-In Wireway Type 12, Straight Section
Mfr # F22W48
Zoro # G202695391
product price: $258.02
/ea
Free Shipping & Returns
$258.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With/Without Knockouts No
- Finish Powder Coated
- Length 48 in
- Height 2 1/2 in
- Width 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F22W48
- Zoro # G202695391
- UPC # 783510140403
- Country of Origin Mexico
- Category Cable Trays
Dimensions
Length | 48 in |
Height | 2 1/2 in |
Width | 2 1/2 in |
Depth | 48 in / 1219 mm |
Width (W) (millimetre) | 64 |
Height (H) (millimetre) | 64 |
Depth (D) (inch) | 48 |
Width (W) (inch) | 2.5 |
Depth (D) (millimetre) | 1219 |
Height (H) (inch) | 2.5 |
Description
Straight Section Wireway, With Knockouts No, Cover Type Hinged, NEMA Rating 12, Material Steel, Finish Powder Coated, Length 48 in, Width 2 1/2 in, Height 2 1/2 in, Color Gray, Cover Locking Style Screw Clamp, Number of Knockouts 0, Gauge 14 ga, Standards CSA, NEMA/UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC Fascia Base Wrap Kit, Use w/5518,5883-85 (5839)
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 50A, 2 Pole, 120/240V AC (UBIF250N)
- MERSEN Semiconductor Fuse, DCT Series, Fast-Acting, 4A, 570V AC, Non-Indicating (DCT4-2)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6A, Blue, 30 ft. (HC6AB30)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 4in.Hx4in.L (F44GCPNK)
- NVENT HOFFMAN Lay-In Wireway Type 1, Straight Section (F1010G12)
- NVENT HOFFMAN Lay-In, Flat-Cover Wireway, 12inWx12inH (F1212T148GVP)
- STI Ezpath Series 33 Extension (EZD33E)
- QUEST MANUFACTURING Cable Tray I-Beam Mounting Clip, Zinc (CT0016-03)
- ELECTRIDUCT Aluminum Cord Management / Raceway 90 deg. Corner Piece (CM-C)
- FLEMING SUPPLY Fleming Supply Cord Concealer Kit - 6 Cable Raceways, Elbows and T Connectors (496519XHQ)
- Nvent Hoffman Cable Trays