Shop All Cable Trays
Nvent Hoffman
Lay-In Wireway Type 1, Straight Section
Mfr # F22G36
Zoro # G302695444
product price: $61.40
/ea
$61.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With/Without Knockouts No
- Finish Powder Coated
- Length 36 in
- Height 2 1/2 in
- Width 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F22G36
- Zoro # G302695444
- UPC # 783510520304
- Country of Origin Mexico
- Category Cable Trays
Dimensions
Length | 36 in |
Height | 2 1/2 in |
Width | 2 1/2 in |
Depth | 36 in / 914 mm |
Height (H) (millimetre) | 64 |
Height (H) (inch) | 2.5 |
Depth (D) (inch) | 36 |
Depth (D) (millimetre) | 914 |
Width (W) (millimetre) | 64 |
Width (W) (inch) | 2.5 |
Description
Straight Section Wireway, With Knockouts No, Cover Type Hinged, NEMA Rating 1, Material Steel, Finish Powder Coated, Length 36 in, Width 2 1/2 in, Height 2 1/2 in, Color Gray, Cover Locking Style Screw, Number of Knockouts 0, Gauge 16 ga, Standards CSA, cUL, NEMA/UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Mild Steel Door Enclosure, 30 in H, 6 in D (CSD30246)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, 1NC/1NO, 6A @ 240V AC, Actuator Location: Top (XCMD21F2L1)
- PANDUIT 15 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (HLS-15R0)
- CANTEX Conduit Outlet Body, PVC, LB (5133665)
- NVENT HOFFMAN Feed-Through Wireway, 6inWx6inH (F66W60SS)
- NVENT HOFFMAN Lay-In, Flat-Cover Wireway, 12inWx12inH (F1212T148GVP)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 4in.Hx4in.L (F44GCPNK)
- NVENT HOFFMAN Lay-In Wireway Type 1, Straight Section (F1010G12)
- ELECTRIDUCT Small Latching Cable Raceway (375 Series)- 5ft- White- 20 Pack (SR-CASE-375-5-WT)
- HUBBELL WIRING DEVICE-KELLEMS Bracket Kit, For HCT101 Series, PK2 (HCTBK101)
- QUEST MANUFACTURING Cable Tray Fast Lock, Zinc (CT0006-03)
- Nvent Hoffman Cable Trays