Shop All Cable Trays
Nvent Hoffman
Lay-In Wireway Type 1, Straight Section
Mfr # F22G24
Zoro # G602695434
product price: $44.43
/ea
$44.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With/Without Knockouts No
- Finish Powder Coated
- Length 24 in
- Height 2 1/2 in
- Width 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F22G24
- Zoro # G602695434
- UPC # 783510520205
- Country of Origin Mexico
- Category Cable Trays
Dimensions
Length | 24 in |
Height | 2 1/2 in |
Width | 2 1/2 in |
Depth | 24 in / 610 mm |
Depth (D) (inch) | 24 |
Height (H) (inch) | 2.5 |
Width (W) (millimetre) | 64 |
Depth (D) (millimetre) | 610 |
Width (W) (inch) | 2.5 |
Height (H) (millimetre) | 64 |
Description
Straight Section Wireway, With Knockouts No, Cover Type Hinged, NEMA Rating 1, Material Steel, Finish Powder Coated, Length 24 in, Width 2 1/2 in, Height 2 1/2 in, Color Gray, Cover Locking Style Screw, Number of Knockouts 0, Gauge 16 ga, Standards CSA, cUL, NEMA/UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER OverloadRelay, IEC, Thermal, Auto/Manual (DPER12)
- KILLARK Weatherproof Cover, 2 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Duplex Receptacle (2FAC)
- LEVITON Wallplates 2 Gang 1 Dup 1 Blank Wlplt Wht Strp Mnt (88008)
- BURNDY AL Offset Adapter, 1.46inWx4.02inL (AYPO600)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 4in.Hx4in.L (F44GCPNK)
- NVENT HOFFMAN Lay-In Wireway Type 1, Straight Section (F1010G12)
- NVENT HOFFMAN Lay-In, Flat-Cover Wireway, 12inWx12inH (F1212T148GVP)
- NVENT HOFFMAN Feed-Through Wireway, 6inWx6inH (F66W60SS)
- QUEST MANUFACTURING Cable Tray Ceiling Hanging Bar Kit with Rods, 6in , Zinc (CT0013-06-03)
- HAMMOND Type 1 Gutter Trough w/KO, 4X4X24, Steel/Gray (CGT2444)
- LEGRAND Wiremold Coupling, Plastic, White (C59)
- Nvent Hoffman Cable Trays