Shop All Cable Trays
Nvent Hoffman
Lay-In Wireway Type 1, Straight Section
Mfr # F22G12
Zoro # G202695438
product price: $31.04
/ea
$31.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With/Without Knockouts No
- Finish Powder Coated
- Length 12 in
- Height 2 1/2 in
- Width 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F22G12
- Zoro # G202695438
- UPC # 783510520106
- Country of Origin Mexico
- Category Cable Trays
Dimensions
Length | 12 in |
Height | 2 1/2 in |
Width | 2 1/2 in |
Depth | 12 in / 305 mm |
Height (H) (millimetre) | 64 |
Width (W) (inch) | 2.5 |
Depth (D) (inch) | 12 |
Height (H) (inch) | 2.5 |
Depth (D) (millimetre) | 305 |
Width (W) (millimetre) | 64 |
Description
Straight Section Wireway, With Knockouts No, Cover Type Hinged, NEMA Rating 1, Material Steel, Finish Powder Coated, Length 12 in, Width 2 1/2 in, Height 2 1/2 in, Color Gray, Cover Locking Style Screw, Number of Knockouts 0, Gauge 16 ga, Standards CSA, cUL, NEMA/UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Power Cord, IEC C14, SJT, 1.5 ft., 10A, 18/3 (5XFR9ID)
- RACO Electrical Box, 21 cu in, Ceiling/Wall Box, 2 Gang, Steel, Square (181)
- KILLARK F to F 45Deg Elbow, Haz Loc, 3/4In, Alum (FF-45-2MWW)
- SQUARE D Molded Case Circuit Breaker, BDA Series 25A, 3 Pole, 277/480V AC, B Curve (BDA34025Y)
- NVENT HOFFMAN Lay-In Wireway Type 1, Straight Section (F1010G12)
- NVENT HOFFMAN Lay-In, Flat-Cover Wireway, 12inWx12inH (F1212T148GVP)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 4in.Hx4in.L (F44GCPNK)
- NVENT HOFFMAN Feed-Through Wireway, 6inWx6inH (F66W60SS)
- HAMMOND N12 Wireway, Cover Plate, Fits 6 x 6, Steel/Gray (1487DH)
- CABLOFIL Wire Mesh Cable Tray, 8x4In, 10 Ft (CF105/200EZ)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 48In.D (RSCG040448)
- Nvent Hoffman Cable Trays