Shop All Cable Trays
Nvent Hoffman
Lay-In Wireway Type 1, Straight Section
Mfr # F1212G12
Zoro # G702695426
product price: $125.13
/ea
Free Shipping & Returns
$125.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With/Without Knockouts No
- Finish Powder Coated
- Length 12 in
- Height 12 in
- Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F1212G12
- Zoro # G702695426
- UPC # 783510518202
- Country of Origin Mexico
- Category Cable Trays
Dimensions
Length | 12 in |
Height | 12 in |
Width | 12 in |
Depth | 12 in / 305 mm |
Height (H) (millimetre) | 305 |
Width (W) (millimetre) | 305 |
Depth (D) (millimetre) | 305 |
Width (W) (inch) | 12 |
Depth (D) (inch) | 12 |
Height (H) (inch) | 12 |
Description
Straight Section Wireway, With Knockouts No, Cover Type Hinged, NEMA Rating 1, Material Steel, Finish Powder Coated, Length 12 in, Width 12 in, Height 12 in, Color Gray, Cover Locking Style Screw, Number of Knockouts 0, Gauge 14 ga, Standards CSA, cUL, NEMA/UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT DtCable Tie, S, Acetal, Ex-H, 13.5l, Blk, PK50 (DT4EH-L0)
- EATON 24VAC Non-Reversing Definite Purpose Contactor 1P 30A (C25CNB130T)
- HUBBELL WIRING DEVICE-KELLEMS Poke Through Box, Wiring Box, 1 Gang, Steel, Round (S1PT4X4BL)
- KEEN 49501 BX-Flex BX Connector (KE155967)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 4in.Hx4in.L (F44GCPNK)
- NVENT HOFFMAN Lay-In Wireway Type 1, Straight Section (F1010G12)
- NVENT HOFFMAN Feed-Through Wireway, 6inWx6inH (F66W60SS)
- HAMMOND N4/12 Wiring Trough, 6 x 6 x 48, Steel/Gray (1486D48)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 12In.D (RSCG040412G)
- WIEGMANN N1 SCR CVR WIREWAY 6X6X36 CRBN STL, GRY (S6636)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 24In.D (RSCG060624)
- Nvent Hoffman Cable Trays