Shop All Cable Trays
Nvent Hoffman
Lay-In Wireway Type 1, Straight Section
Mfr # F1010G60
Zoro # G202695377
Free Shipping & Returns
$483.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With/Without Knockouts No
- Finish Powder Coated
- Length 60 in
- Height 10 in
- Width 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # F1010G60
- Zoro # G202695377
- UPC # 783510438708
- Country of Origin Mexico
- Category Cable Trays
Dimensions
Length | 60 in |
Height | 10 in |
Width | 10 in |
Depth | 60 in / 1524 mm |
Height (H) (millimetre) | 254 |
Width (W) (inch) | 10 |
Width (W) (millimetre) | 254 |
Depth (D) (millimetre) | 1524 |
Height (H) (inch) | 10 |
Depth (D) (inch) | 60 |
Description
Straight Section Wireway, With Knockouts No, Cover Type Hinged, NEMA Rating 1, Material Steel, Finish Powder Coated, Length 60 in, Width 10 in, Height 10 in, Color Gray, Cover Locking Style Screw, Number of Knockouts 0, Gauge 14 ga, Standards CSA, cUL, NEMA/UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Blk Nyln Cable Ties 14" L 120#Tensile Strength PK100 (12334PK100)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120/240V AC (QO120CP)
- JANDORF OUTLET 125V 2WIRE WHT (61015)
- HUBBELL WIRING DEVICE-KELLEMS Line Cord GFCI, 6 ft., Ylw, 30A, 120/240VAC (GFP3305)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 4in.Hx4in.L (F44GCPNK)
- NVENT HOFFMAN Lay-In, Flat-Cover Wireway, 12inWx12inH (F1212T148GVP)
- NVENT HOFFMAN Lay-In Wireway Type 1, Straight Section (F1010G12)
- WIEGMANN N1 END CAP (HS/S WW) 8X8 CRBN STL-GALV (E0808G)
- WIEGMANN N4X HNG CVR WIRE TROUGH 4X4X18 304SS (T4418CHSS)
- QUEST MFG Cable Tray Flag Type Floor Stand, 8", Zinc (CT0029-08-03)
- HAMMOND Type 3R Wiring Trough, 10x10x72, Steel/Gray (C3RWT1072)
- Nvent Hoffman Cable Trays