Shop All Cable Trays
Nvent Hoffman
Lay-In Wireway Type 1, Straight Section
Mfr # F1010G12
Zoro # G002695386
product price: $130.95
/ea
Free Shipping & Returns
$130.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With/Without Knockouts No
- Finish Powder Coated
- Length 12 in
- Height 10 in
- Width 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F1010G12
- Zoro # G002695386
- UPC # 783510427900
- Country of Origin Mexico
- Category Cable Trays
Dimensions
Length | 12 in |
Height | 10 in |
Width | 10 in |
Depth | 12 in / 305 mm |
Depth (D) (millimetre) | 305 |
Width (W) (millimetre) | 254 |
Height (H) (millimetre) | 254 |
Width (W) (inch) | 10 |
Height (H) (inch) | 10 |
Depth (D) (inch) | 12 |
Description
Straight Section Wireway, With Knockouts No, Cover Type Hinged, NEMA Rating 1, Material Steel, Finish Powder Coated, Length 12 in, Width 10 in, Height 10 in, Color Gray, Cover Locking Style Screw, Number of Knockouts 0, Gauge 14 ga, Standards CSA, cUL, NEMA/UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Prewired Raceway, 6 Outlets, Steel (V20GB306)
- MERSEN UL Class Fuse, J Class, AJT Series, Time-Delay, 150A, 600V AC, Indicating (AJT150)
- SCHNEIDER ELECTRIC Pilot Light Complete, Green, LED (XB4BVB3)
- 3M Butt Splice Connector, 6 AWG, Blue, PK10 (MV6BCX)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 4in.Hx4in.L (F44GCPNK)
- NVENT HOFFMAN Lay-In, Flat-Cover Wireway, 12inWx12inH (F1212T148GVP)
- HAMMOND Type 3R Wiring Trough, 8x8x24, Steel/Gray (C3RWT824)
- HAMMOND Type 3R Wiring Trough, 4x4x36, Steel/Gray (C3RWT436)
- QUEST MANUFACTURING Cable Tray Ceiling Hanging Bar Kit with Rods, 6in , Zinc (CT0013-06-03)
- CABLOFIL Cable Tray Support Bracket, Length 8.2in (FASUCB150PG)
- IRONGUARD Knuffi 90-Degree Corner Bumper Guard, Type A+, 39-3/8"L x 2-3/8"W, 60-6854 (60-6854)
- Nvent Hoffman Cable Trays