Shop All Electrical Raceways
Nvent Hoffman
Lay-In Wireway, 6 ft., 4inWx4inH, Steel
Mfr # F44G72
Zoro # G8757235
product price: $114.46
/ea
Free Shipping & Returns
$114.46
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With/Without Knockouts No
- Finish Powder Coated
- Length 72 in
- Height 4 in
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F44G72
- Zoro # G8757235
- UPC # 783510517304
- Country of Origin Mexico
- Category Electrical Raceways
Dimensions
Length | 72 in |
Height | 4 in |
Width | 4 in |
Length (Straight Wireway) | 72 in |
Depth | 72 in / 1829 mm |
Height (H) (inch) | 4 |
Width (W) (millimetre) | 102 |
Depth (D) (inch) | 72 |
Depth (D) (millimetre) | 1829 |
Width (W) (inch) | 4 |
Height (H) (millimetre) | 102 |
Description
Straight Section Wireway, With Knockouts No, Cover Type Hinged, NEMA Rating 1, Material Steel, Finish Powder Coated, Length 72 in, Width 4 in, Height 4 in, Color Gray, Cover Locking Style Latch, Screw, Gauge 16 ga, Standards CSA C22.2 No. 26, cUL Listed, File No. E27524, IEC 60529, IP30, UL 870
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP Cable Tie Gun, HD, 0 to 60 lb., Nylon (L-400-C)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WR-222)
- TORK Photocntrl, 1/2InCndt, Flsh, 208 to 277VAC (2022)
- ELECTRIDUCT Wire Guard, White, PVC, 5 ft L, 3/4" W (SR-WG-075-5-WT)
- NVENT HOFFMAN Lay-In Wireway, 3 ft., 8inWx8inH, Steel (F88L36)
- NVENT HOFFMAN Feed-Through Wireway, 3 ft., 4inWx4inH (F44W36)
- NVENT HOFFMAN Lay-In Wireway, 4 ft., 12inWx12inH (F1212T148GV)
- NVENT HOFFMAN Lay-In, Flat-Cover Wireway, 6inWx6inH (F66T124GVP)
- NVENT HOFFMAN Hinged Cover Wiring Trough, 8inWx8inH (F88T24HC)
- NVENT HOFFMAN Lay-In Wireway, 2 ft., 8inWx8inH, Steel (F88G24)
- PANDUIT Fitting, Coupler, Ld10, Low V, Wh, 2", PK10 (CF10WH-X)
- Nvent Hoffman Electrical Raceways