Shop All Electrical Raceways
Nvent Hoffman
Lay-In Wireway, 6 ft., 12inWx12inH, Steel
Mfr # F1212G72
Zoro # G8757156
Free Shipping & Returns
$727.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With/Without Knockouts No
- Finish Powder Coated
- Length 72 in
- Height 12 in
- Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # F1212G72
- Zoro # G8757156
- UPC # 783510132910
- Country of Origin Mexico
- Category Electrical Raceways
Dimensions
Length | 72 in |
Height | 12 in |
Width | 12 in |
Length (Straight Wireway) | 72 in |
Depth | 72 in / 1829 mm |
Width (W) (inch) | 12 |
Height (H) (millimetre) | 305 |
Depth (D) (millimetre) | 1829 |
Width (W) (millimetre) | 305 |
Height (H) (inch) | 12 |
Depth (D) (inch) | 72 |
Description
Straight Section Wireway, With Knockouts No, Cover Type Hinged, NEMA Rating 1, Material Steel, Finish Powder Coated, Length 72 in, Width 12 in, Height 12 in, Color Gray, Cover Locking Style Latch, Gauge 14 ga, Standards CSA C22.2 No. 26, cUL Listed, File No. E27524, IEC 60529, IP30, UL 870
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Relay Card - Ms (RELAY-MS)
- PANDUIT Ferrule, 18 AWG, PP, 5/8in., PK500 (FSD77-12-D)
- EATON Miniature IEC Magnetic Contactor, 4 Poles, 24 V DC, 9 A, Reversing: No (XTMF9A00TD)
- SQUARE D Miniature Circuit Breaker, QO Series 90A, 3 Pole, 120/240V AC (QO390VH)
- NVENT HOFFMAN Lay-In Wireway, 1 ft., 6inWx6inH, Steel (F66L12)
- NVENT HOFFMAN Slip-On Cover Wiring Trough, 8inWx8inH (A8860RT)
- NVENT HOFFMAN Lay-In Wireway, 3 ft., 8inWx8inH, Steel (F88L36)
- NVENT HOFFMAN Lay-In Wireway, 10 ft., 4inWx4inH, Steel (F44L120)
- NVENT HOFFMAN Lay-In Wireway, 4 ft., 6inWx6inH, Steel (F66L48)
- NVENT HOFFMAN Lay-In Wireway, 4 ft., 4inWx4inH, Steel (F44G48)
- LEGRAND Full Capacity Tee, Ivory, Steel, Tees (V4015)
- Nvent Hoffman Raceways