Shop All Electrical Raceways
Nvent Hoffman
Lay-In Wireway, 5 ft., 4inWx4inH, Steel
Mfr # F44G60
Zoro # G8757226
product price: $96.42
/ea
Free Shipping & Returns
$96.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With/Without Knockouts No
- Finish Powder Coated
- Length 60 in
- Height 4 in
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F44G60
- Zoro # G8757226
- UPC # 783510522100
- Country of Origin Mexico
- Category Electrical Raceways
Dimensions
Length | 60 in |
Height | 4 in |
Width | 4 in |
Length (Straight Wireway) | 60 in |
Depth | 60 in / 1524 mm |
Width (W) (millimetre) | 102 |
Depth (D) (inch) | 60 |
Depth (D) (millimetre) | 1524 |
Height (H) (millimetre) | 102 |
Height (H) (inch) | 4 |
Width (W) (inch) | 4 |
Description
Straight Section Wireway, With Knockouts No, Cover Type Hinged, NEMA Rating 1, Material Steel, Finish Powder Coated, Length 60 in, Width 4 in, Height 4 in, Color Gray, Cover Locking Style Latch, Screw, Gauge 16 ga, Standards CSA C22.2 No. 26, cUL Listed, File No. E27524, IEC 60529, IP30, UL 870
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Industrial Snap Action Switch, Hinge, Lever Actuator, SPDT, 20A @ 480V AC Contact Rating (BA-2RV-A4)
- ARCON Arcon ARC-11827 L5-30 Generator Adapter (ARC-11827)
- WIEGMANN Replacement Clamp Assembly, NOVAL Accessory, Chrome (WABN4JICA)
- TOWER MANUFACURING Tower GFCI male plug & 9 inch pigtail 15 amp auto reset (30434007)
- NVENT HOFFMAN Lay-In, Flat-Cover Wireway, 4inWx4inH (F44T136GVP)
- NVENT HOFFMAN Hinged Cover Wiring Trough, 4inWx4inH (F44T24HC)
- NVENT HOFFMAN Lay-In Wireway, 2 ft., 10inWx10inH, Steel (F1010G24)
- NVENT HOFFMAN Lay-In Wireway, 10 ft., 6inWx6inH, Steel (F66L120)
- NVENT HOFFMAN Feed-Through Wireway, 10 ft., 4inWx4inH (F44W120)
- NVENT HOFFMAN Lay-In, Flat-Cover Wireway, 4inWx4inH (F44T124GVP)
- LEGRAND Flat Elbow, 90 deg., Ivory, Steel, Elbows (V2411M)
- Nvent Hoffman Raceways