Shop All Electrical Raceways
Nvent Hoffman
Lay-In Wireway, 4 ft., 8inWx8inH, Steel
Mfr # F88G48
Zoro # G8757357
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With/Without Knockouts No
- Finish Powder Coated
- Length 48 in
- Height 8 in
- Width 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F88G48
- Zoro # G8757357
- UPC # 783510526306
- Country of Origin Mexico
- Category Electrical Raceways
Dimensions
Length | 48 in |
Height | 8 in |
Width | 8 in |
Length (Straight Wireway) | 48 in |
Depth | 48 in / 1219 mm |
Height (H) (millimetre) | 203 |
Height (H) (inch) | 8 |
Depth (D) (millimetre) | 1219 |
Width (W) (millimetre) | 203 |
Depth (D) (inch) | 48 |
Width (W) (inch) | 8 |
Description
Straight Section Wireway, With Knockouts No, Cover Type Hinged, NEMA Rating 1, Material Steel, Finish Powder Coated, Length 48 in, Width 8 in, Height 8 in, Color Gray, Cover Locking Style Latch, Screw, Gauge 14 ga, Standards CSA C22.2 No. 26, cUL Listed, File No. E27524, IEC 60529, IP30, UL 870
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Mounting Adapter, HD, HG, JD, JG Breakers (S29305)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 480 V AC, 50 A, Reversing: No (LC1D50AT7)
- LEVITON Receptacle (8300-HLR)
- MERSEN Pwr Dist Block, 175A, 1P, 1P Primary, 600VAC (MPDB63151)
- NVENT HOFFMAN Hinged Cover Wiring Trough, 6inWx6inH (F66T36HC)
- NVENT HOFFMAN Feed-Through Wireway, 1 ft., 4inWx4inH (F44W12)
- NVENT HOFFMAN Lay-In Wireway, 4 ft., 12inWx12inH (F1212T148GV)
- NVENT HOFFMAN Lay-In Wireway, 2 ft., 4inWx4inH, Steel (F44G24)
- NVENT HOFFMAN Slip-On Cover Wiring Trough, 6inWx6inH (A6672RT)
- NVENT HOFFMAN Lay-In, Flat-Cover Wireway, 6inWx6inH (F66T172GVP)
- WIREMOLD Legrand Plastic Raceway Accessory Set For NM 7 pk, 7PK (NM910)
- Nvent Hoffman Raceways