Shop All Electrical Raceways
Nvent Hoffman
Lay-In Wireway, 4 ft., 6inWx6inH, Steel
Mfr # F66G48
Zoro # G8757296
Free Shipping & Returns
$133.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With/Without Knockouts No
- Finish Powder Coated
- Length 48 in
- Height 6 in
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # F66G48
- Zoro # G8757296
- UPC # 783510523701
- Country of Origin Mexico
- Category Electrical Raceways
Dimensions
Length | 48 in |
Height | 6 in |
Width | 6 in |
Length (Straight Wireway) | 48 in |
Depth | 48 in / 1219 mm |
Depth (D) (millimetre) | 1219 |
Depth (D) (inch) | 48 |
Width (W) (millimetre) | 152 |
Width (W) (inch) | 6 |
Height (H) (inch) | 6 |
Height (H) (millimetre) | 152 |
Description
Straight Section Wireway, With Knockouts No, Cover Type Hinged, NEMA Rating 1, Material Steel, Finish Powder Coated, Length 48 in, Width 6 in, Height 6 in, Color Gray, Cover Locking Style Latch, Screw, Gauge 16 ga, Standards CSA C22.2 No. 26, cUL Listed, File No. E27524, IEC 60529, IP30, UL 870
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Raised Indicator Light, 22mm, 120V, Amber (22NZ08)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Undercabinet, 1 Gang, Stainless Steel (RU200SS)
- SCHNEIDER ELECTRIC Fusible Safety Switch, 240V AC, 3 pole (VH321N)
- LEVITON Electrical Plugs #1Cd/Hosp Grade/Trans. (8219-CT)
- NVENT HOFFMAN Lay-In Wireway, 2 ft., 8inWx8inH, Steel (F88G24)
- NVENT HOFFMAN Hinged Cover Wiring Trough, 8inWx8inH (F88T24HC)
- NVENT HOFFMAN Lay-In, Flat-Cover Wireway, 6inWx6inH (F66T172GVP)
- NVENT HOFFMAN Lay-In Wireway, 2 ft., 4inWx4inH, Steel (F44G24)
- NVENT HOFFMAN Hinged Cover Wiring Trough, 6inWx6inH (F66T24HC)
- NVENT HOFFMAN Lay-In Wireway, 1 ft., 4inWx4inH, Steel (F44G12)
- UT WIRE Cord Channel, 1 in. x 10 ft, White (UTW-CC1001-WH)
- Nvent Hoffman Electrical Raceways