Shop All Electrical Raceways
Nvent Hoffman
Lay-In Wireway, 4 ft., 6inWx6inH
Mfr # F66T148GV
Zoro # G8757682
Free Shipping & Returns
$120.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With/Without Knockouts No
- Finish Galvanized
- Length 48 in
- Height 6 in
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # F66T148GV
- Zoro # G8757682
- UPC # 783510884703
- Country of Origin Mexico
- Category Electrical Raceways
Dimensions
Length | 48 in |
Height | 6 in |
Width | 6 in |
Length (Straight Wireway) | 48 in |
Depth | 48 in / 1219 mm |
Width (W) (millimetre) | 152 |
Height (H) (millimetre) | 152 |
Height (H) (inch) | 6 |
Depth (D) (inch) | 48 |
Width (W) (inch) | 6 |
Depth (D) (millimetre) | 1219 |
Description
Straight Section Wireway, With Knockouts No, Cover Type Flat, NEMA Rating 1, Material Steel, Finish Galvanized, Length 48 in, Width 6 in, Height 6 in, Color Gray, Cover Locking Style Screw, Gauge 14 ga, Standards CSA C22.2 No. 26, cUL Listed, File No. E27524, IEC 60529, IP30, UL 870
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Deep Junction Box, Gang, 1 Gang, PVC (JBP1DIW)
- WIEGMANN Fiberglass Enclosure, 9.73 in H, 8 in W, 3.98 in D, NEAM 4X; 6P; 12, Screw On (HW-J100804SCWW)
- POLARIS Polaris Multi-Tap Connector, 3 Port (IPL1/0-3CB)
- RACO Reducing Washer, 1-1/2" to 3/4" Conduit (1372)
- NVENT HOFFMAN Lay-In Wireway, 2 ft., 4inWx4inH, Steel (F44G24)
- NVENT HOFFMAN Lay-In Wireway, 1 ft., 2.50inWx2.50inH (F22L12)
- NVENT HOFFMAN Lay-In Wireway, 3 ft., 12inWx12inH, Steel (F1212G36)
- NVENT HOFFMAN Feed-Through Wireway, 10 ft., 4inWx4inH (F44W120)
- NVENT HOFFMAN Lay-In Wireway, 3 ft., 8inWx8inH, Steel (F88L36)
- NVENT HOFFMAN Lay-In Wireway, 2 ft., 6inWx6inH, Steel (F66L24)
- SQUARE D Wireway, 4x4 In, Steel (LDB410KO)
- Nvent Hoffman Electrical Raceways