Shop All Electrical Raceways
Nvent Hoffman
Lay-In Wireway, 4 ft., 4inWx4inH, Steel
Mfr # F44G48
Zoro # G8757201
Free Shipping & Returns
$90.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With/Without Knockouts No
- Finish Powder Coated
- Length 48 in
- Height 4 in
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # F44G48
- Zoro # G8757201
- UPC # 783510522001
- Country of Origin Mexico
- Category Electrical Raceways
Dimensions
Length | 48 in |
Height | 4 in |
Width | 4 in |
Length (Straight Wireway) | 48 in |
Depth | 48 in / 1219 mm |
Depth (D) (inch) | 48 |
Height (H) (inch) | 4 |
Height (H) (millimetre) | 102 |
Width (W) (inch) | 4 |
Width (W) (millimetre) | 102 |
Depth (D) (millimetre) | 1219 |
Description
Straight Section Wireway, With Knockouts No, Cover Type Hinged, NEMA Rating 1, Material Steel, Finish Powder Coated, Length 48 in, Width 4 in, Height 4 in, Color Gray, Cover Locking Style Latch, Screw, Gauge 16 ga, Standards CSA C22.2 No. 26, cUL Listed, File No. E27524, IEC 60529, IP30, UL 870
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM 120/208/230-24V 40VA Xformer (46-25107-04)
- ZORO SELECT 16 AWG 10 Conductor Portable Cord 600V 25 ft. BK (E3642)
- D-LINE Accessory Multipack, PVC (US/CLOAP5025W)
- EATON BUSSMANN Glass Fuse, GMF Series, Time-Delay, 2.80A, 300V AC, 10kA at 300V AC (GMF-2-8/10)
- NVENT HOFFMAN Lay-In Wireway, 2 ft., 8inWx8inH, Steel (F88G24)
- NVENT HOFFMAN Lay-In Wireway, 4 ft., 8inWx8inH (F88T148GV)
- NVENT HOFFMAN Lay-In Wireway, 5 ft., 8inWx8inH, Steel (F88L60)
- NVENT HOFFMAN Lay-In Wireway, 6 ft., 6inWx6inH (F66T172GV)
- NVENT HOFFMAN Feed-Through Wireway, 10 ft., 4inWx4inH (F44W120)
- NVENT HOFFMAN Lay-In Wireway, 3 ft., 4inWx4inH, Steel (F44L36)
- LEGRAND Conduit Connector, Galvanized Steel (5782)
- Nvent Hoffman Electrical Raceways