Shop All Electrical Raceways
Nvent Hoffman
Lay-In Wireway, 3 ft., 6inWx6inH, Steel
Mfr # F66G36
Zoro # G8757271
product price: $96.71
/ea
Free Shipping & Returns
$96.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With/Without Knockouts No
- Finish Powder Coated
- Length 36 in
- Height 6 in
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F66G36
- Zoro # G8757271
- UPC # 783510523602
- Country of Origin Mexico
- Category Electrical Raceways
Dimensions
Length | 36 in |
Height | 6 in |
Width | 6 in |
Length (Straight Wireway) | 36 in |
Depth | 36 in / 914 mm |
Height (H) (inch) | 6 |
Depth (D) (inch) | 36 |
Width (W) (inch) | 6 |
Height (H) (millimetre) | 152 |
Depth (D) (millimetre) | 914 |
Width (W) (millimetre) | 152 |
Description
Straight Section Wireway, With Knockouts No, Cover Type Hinged, NEMA Rating 1, Material Steel, Finish Powder Coated, Length 36 in, Width 6 in, Height 6 in, Color Gray, Cover Locking Style Latch, Screw, Gauge 16 ga, Standards CSA C22.2 No. 26, cUL Listed, File No. E27524, IEC 60529, IP30, UL 870
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Pwr Dist Block, 310A, 3P, 6P Secondary, 600V (MPDB67663)
- 3M Resin Comp Splice Kit, 4 to 1/0 AWG, 8000V (5317)
- SQUARE D Ground Bar Kit, 225A, 23 Poles (PK23GTA)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.38 In. Arm L (9007BA11)
- NVENT HOFFMAN Lay-In Wireway, 2 ft., 4inWx4inH, Steel (F44G24)
- NVENT HOFFMAN Lay-In, Flat-Cover Wireway, 8inWx8inH (F88T124GVP)
- NVENT HOFFMAN Lay-In Wireway, 4 ft., 4inWx4inH, Steel (F44G48)
- NVENT HOFFMAN Feed-Through Wireway, 4 ft., 4inWx4inH (F44W48)
- NVENT HOFFMAN Lay-In, Flat-Cover Wireway, 8inWx8inH (F88T160GVP)
- NVENT HOFFMAN Lay-In, Flat-Cover Wireway, 4inWx4inH (F44T124GVP)
- ELECTRIDUCT Raceway, Black, 2 1/4" H, 16" L, 1 1/8" W (SR-ED-H-LG-16-6PK-BK)
- Nvent Hoffman Raceways