Shop All Electrical Raceways
Nvent Hoffman
Lay-In Wireway, 3 ft., 6inWx6inH
Mfr # F66T136GV
Zoro # G8757673
product price: $87.01
/ea
Free Shipping & Returns
$87.01
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With/Without Knockouts No
- Finish Galvanized
- Length 36 in
- Height 6 in
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F66T136GV
- Zoro # G8757673
- UPC # 783510884505
- Country of Origin Mexico
- Category Electrical Raceways
Dimensions
Length | 36 in |
Height | 6 in |
Width | 6 in |
Length (Straight Wireway) | 36 in |
Depth | 36 in / 914 mm |
Height (H) (millimetre) | 152 |
Width (W) (inch) | 6 |
Width (W) (millimetre) | 152 |
Depth (D) (millimetre) | 914 |
Depth (D) (inch) | 36 |
Height (H) (inch) | 6 |
Description
Straight Section Wireway, With Knockouts No, Cover Type Flat, NEMA Rating 1, Material Steel, Finish Galvanized, Length 36 in, Width 6 in, Height 6 in, Color Gray, Cover Locking Style Screw, Gauge 14 ga, Standards CSA C22.2 No. 26, cUL Listed, File No. E27524, IEC 60529, IP30, UL 870
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS AC Power Transformer Single (APT-50-5SB)
- SQUARE D Miniature Circuit Breaker, QOB Series 15A, 1 Pole, 120V AC (QOB115CAFI)
- GAMPAK NIPPLE OFFSET RIGID 1/2"" (49020)
- CARLON Electrical Box Cover, 1 Gang, Rectangular, PVC, Blank (E980CN-CAR)
- NVENT HOFFMAN Lay-In Wireway, 6 ft., 6inWx6inH, Steel (F66G72)
- NVENT HOFFMAN Feed-Through Wireway, 3 ft., 4inWx4inH (F44W36)
- NVENT HOFFMAN Lay-In Wireway, 0.5 ft., 4inWx4inH, Steel (F44L06)
- NVENT HOFFMAN Lay-In Wireway, 3 ft., 6inWx6inH, Steel (F66L36)
- NVENT HOFFMAN Lay-In Wireway, 6 ft., 6inWx6inH (F66T172GV)
- NVENT HOFFMAN Lay-In Wireway, 5 ft., 8inWx8inH, Steel (F88L60)
- LEGRAND Device Box, 1 Gang, Steel (V2448)
- Nvent Hoffman Electrical Raceways