Shop All Electrical Raceways
Nvent Hoffman
Lay-In Wireway, 2 ft., 8inWx8inH
Mfr # F88T124GV
Zoro # G8757707
product price: $125.13
/ea
Free Shipping & Returns
$125.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With/Without Knockouts No
- Finish Galvanized
- Length 24 in
- Height 8 in
- Width 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F88T124GV
- Zoro # G8757707
- UPC # 783510887100
- Country of Origin Mexico
- Category Electrical Raceways
Dimensions
Length | 24 in |
Height | 8 in |
Width | 8 in |
Length (Straight Wireway) | 24 in |
Depth | 24 in / 610 mm |
Width (W) (inch) | 8 |
Depth (D) (inch) | 24 |
Height (H) (inch) | 8 |
Height (H) (millimetre) | 203 |
Width (W) (millimetre) | 203 |
Depth (D) (millimetre) | 610 |
Description
Straight Section Wireway, With Knockouts No, Cover Type Flat, NEMA Rating 1, Material Steel, Finish Galvanized, Length 24 in, Width 8 in, Height 8 in, Color Gray, Cover Locking Style Screw, Gauge 14 ga, Standards CSA C22.2 No. 26, cUL Listed, File No. E27524, IEC 60529, IP30, UL 870
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Circuit Breaker, 20A, 1 Pole, 120V AC (QF120AN)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC Volt Rating, 1 Poles, Box Lug, Class J Fuse Type (JTN60030)
- COXREELS 50 ft. 12 Spring Return Cord Reel 0 Outlets (PC13L-5012)
- PANDUIT Base Wiring Duct, Type F, Narrow, Intrinsic Blue, 4" x 4" x 1' (6-Pack) (F4X4IB6)
- NVENT HOFFMAN Lay-In Wireway, 1 ft., 2.50inWx2.50inH (F22L12)
- NVENT HOFFMAN Lay-In, Flat-Cover Wireway, 8inWx8inH (F88T124GVP)
- NVENT HOFFMAN Lay-In Wireway, 3 ft., 12inWx12inH, Steel (F1212G36)
- NVENT HOFFMAN Slip-On Cover Wiring Trough, 4inWx4inH (A4424RT)
- NVENT HOFFMAN Lay-In Wireway, 3 ft., 4inWx4inH, Steel (F44L36)
- NVENT HOFFMAN Lay-In, Flat-Cover Wireway, 4inWx4inH (F44T136GVP)
- LEGRAND Mounting Strap, Ivory, Steel, Straps (V704)
- Nvent Hoffman Electrical Raceways