Shop All Electrical Raceways
Nvent Hoffman
Lay-In Wireway, 2 ft., 6inWx6inH, Steel
Mfr # F66G24WK
Zoro # G8757262
product price: $71.88
/ea
$71.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With/Without Knockouts Yes
- Finish Powder Coated
- Length 24 in
- Height 6 in
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F66G24WK
- Zoro # G8757262
- UPC # 783510529604
- Country of Origin Mexico
- Category Electrical Raceways
Dimensions
Length | 24 in |
Height | 6 in |
Width | 6 in |
Length (Straight Wireway) | 24 in |
Depth | 24 in / 610 mm |
Height (H) (millimetre) | 152 |
Width (W) (millimetre) | 152 |
Width (W) (inch) | 6 |
Depth (D) (millimetre) | 610 |
Depth (D) (inch) | 24 |
Height (H) (inch) | 6 |
Description
Straight Section Wireway, With Knockouts Yes, Cover Type Hinged, NEMA Rating 1, Material Steel, Finish Powder Coated, Length 24 in, Width 6 in, Height 6 in, Color Gray, Gauge 16 ga, Standards CSA C22.2 No. 26, cUL Listed, File No. E27524, IEC 60529, IP30, UL 870
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOLPHIN COMPONENTS Cable Coupler, BNC/Female, RG58 Coax, PK10 (DC-FC89-1)
- EATON BUSSMANN Glass Fuse, AGA Series, Fast-Acting, 5A, 125V AC, 1kA at 125V AC, 5 PK (AGA-5)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 100A, 600V (HBL4100P5W)
- TY-FAST Cable Tie, Indoor, Cable Tie 14" L, PK100 (TY400-120-ANTI)
- NVENT HOFFMAN Lay-In, Flat-Cover Wireway, 8inWx8inH (F88T124GVP)
- NVENT HOFFMAN Hinged Cover Wiring Trough, 1.6inWx6inH (F66T18HC)
- NVENT HOFFMAN Lay-In Wireway, 5 ft., 4inWx4inH, Steel (F44L60)
- NVENT HOFFMAN Lay-In, Flat-Cover Wireway, 6inWx6inH (F66T172GVP)
- NVENT HOFFMAN Lay-In Wireway, 5 ft., 8inWx8inH, Steel (F88L60)
- NVENT HOFFMAN Hinged Cover Wiring Trough, 6inWx6inH (F66T36HC)
- LEGRAND Flat Elbow, 90 deg., Ivory, PVC, Elbows (PN05F11V)
- Nvent Hoffman Raceways