Shop All Electrical Raceways
Nvent Hoffman
Lay-In Wireway, 2 ft., 6inWx6inH, Steel
Mfr # F66G24
Zoro # G8757253
product price: $71.88
/ea
$71.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With/Without Knockouts No
- Finish Powder Coated
- Length 24 in
- Height 6 in
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F66G24
- Zoro # G8757253
- UPC # 783510523503
- Country of Origin Mexico
- Category Electrical Raceways
Dimensions
Length | 24 in |
Height | 6 in |
Width | 6 in |
Length (Straight Wireway) | 24 in |
Depth | 24 in / 610 mm |
Height (H) (inch) | 6 |
Height (H) (millimetre) | 152 |
Width (W) (millimetre) | 152 |
Width (W) (inch) | 6 |
Depth (D) (millimetre) | 610 |
Depth (D) (inch) | 24 |
Description
Straight Section Wireway, With Knockouts No, Cover Type Hinged, NEMA Rating 1, Material Steel, Finish Powder Coated, Length 24 in, Width 6 in, Height 6 in, Color Gray, Cover Locking Style Latch, Screw, Gauge 16 ga, Standards CSA C22.2 No. 26, cUL Listed, File No. E27524, IEC 60529, IP30, UL 870
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Extension Ring, 1 Gang, Steel, Outlet Box (653)
- LEVITON Blank Plate, Single Gang, White (88014)
- GE Thermal Unit, 15.10 to 18.30A (CR123C163B)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Green (52PT6D3AB)
- NVENT HOFFMAN Hinged Cover Wiring Trough, 6inWx6inH (F66T36HC)
- NVENT HOFFMAN Slip-On Cover Wiring Trough, 6inWx6inH (A6672RT)
- NVENT HOFFMAN Hinged Cover Wiring Trough, 6inWx6inH (F66T24HC)
- NVENT HOFFMAN Feed-Through Wireway, 1 ft., 4inWx4inH (F44W12)
- NVENT HOFFMAN Lay-In Wireway, 2 ft., 10inWx10inH, Steel (F1010G24)
- NVENT HOFFMAN Feed-Through Wireway, 3 ft., 4inWx4inH (F44W36)
- KABLE KONTROL Hinged Wall Cord Cover Cable Raceway - 1" W x 0.5" H - 5' Length - Paintable PVC - White (WC400)
- Nvent Hoffman Raceways