Shop All Electrical Raceways
Nvent Hoffman
Lay-In Wireway, 2 ft., 6inWx6inH
Mfr # F66T124GV
Zoro # G8757664
$64.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With/Without Knockouts No
- Finish Galvanized
- Length 24 in
- Height 6 in
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # F66T124GV
- Zoro # G8757664
- UPC # 783510884307
- Country of Origin Mexico
- Category Electrical Raceways
Dimensions
Length | 24 in |
Height | 6 in |
Width | 6 in |
Length (Straight Wireway) | 24 in |
Depth | 24 in / 610 mm |
Depth (D) (inch) | 24 |
Width (W) (millimetre) | 152 |
Width (W) (inch) | 6 |
Height (H) (millimetre) | 152 |
Depth (D) (millimetre) | 610 |
Height (H) (inch) | 6 |
Description
Straight Section Wireway, With Knockouts No, Cover Type Flat, NEMA Rating 1, Material Steel, Finish Galvanized, Length 24 in, Width 6 in, Height 6 in, Color Gray, Cover Locking Style Screw, Gauge 14 ga, Standards CSA C22.2 No. 26, cUL Listed, File No. E27524, IEC 60529, IP30, UL 870
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Toggle Switch, SPST, On/Off, 3/4 hp @ 125 to 250V AC (GSW-121)
- GE Thermal Unit, 13.60A (CR123H157B)
- STA-KON 18-14 AWG Nylon Ring Terminal 1/2" Stud PK100 (RB14-12)
- SIEMENS Mechanical Interlock, BQ Circuit Breakers (ECQML12)
- NVENT HOFFMAN Lay-In, Flat-Cover Wireway, 4inWx4inH (F44T124GVP)
- NVENT HOFFMAN Hinged Cover Wiring Trough, 6inWx6inH (F66T24HC)
- NVENT HOFFMAN Lay-In Wireway, 3 ft., 6inWx6inH, Steel (F66L36)
- NVENT HOFFMAN Lay-In Wireway, 5 ft., 6inWx6inH, Steel (F66L60)
- NVENT HOFFMAN Lay-In Wireway, 4 ft., 12inWx12inH (F1212T148GV)
- NVENT HOFFMAN Feed-Through Wireway, 4 ft., 4inWx4inH (F44W48)
- CARLON FlexPlus ENT Raceway, 10 ft L, PVC, Blue (12005-UPC)
- Nvent Hoffman Raceways