Shop All Electrical Raceways
Nvent Hoffman
Lay-In Wireway, 10 ft., 8inWx8inH, Steel
Mfr # F88G120
Zoro # G2221165
product price: $603.34
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$603.34
Free 30-Day Returns
Key Features
- With/Without Knockouts No
- Finish Powder Coated
- Length 10 ft
- Height 8 in
- Width 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F88G120
- Zoro # G2221165
- UPC # 783510526504
- Country of Origin Mexico
- Category Electrical Raceways
Dimensions
Length | 10 ft |
Height | 8 in |
Width | 8 in |
Length (Straight Wireway) | 10 ft |
Depth | 120 in / 3048 mm |
Height (H) (inch) | 8 |
Width (W) (millimetre) | 203 |
Depth (D) (inch) | 120 |
Height (H) (millimetre) | 203 |
Depth (D) (millimetre) | 3048 |
Width (W) (inch) | 8 |
Description
Straight Section Wireway, With Knockouts No, Cover Type Hinged, NEMA Rating 1, Material Steel, Finish Powder Coated, Length 10 ft, Width 8 in, Height 8 in, Color Gray, Cover Locking Style Latch, Screw, Gauge 14 ga, Standards CSA C22.2 No. 26, cUL Listed, File No. E27524, IEC 60529, IP30, UL 870
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse, ATC Series, 15A, 32V DC, Non-Indicating (ATC-15)
- WIEGMANN Louver Plate Kit, 8.19 in. Hx9.5 in. W (WAVK0806)
- QUAZITE Underground Enclosure Assembly, Electric Cover, 24 in H, 32-1/4 in L, 19-1/4 in W, 15,000 lb L.R. (PG1730Z80817)
- SIEMENS Circuit Breaker Enclosure, E2N, 3 Spaces, 100A, Main Circuit Breaker (E2N1S)
- NVENT HOFFMAN Feed-Through Wireway, 3 ft., 4inWx4inH (F44W36)
- NVENT HOFFMAN Lay-In Wireway, 10 ft., 4inWx4inH, Steel (F44L120)
- NVENT HOFFMAN Hinged Cover Wiring Trough, 6inWx6inH (F66T24HC)
- NVENT HOFFMAN Lay-In, Flat-Cover Wireway, 4inWx4inH (F44T124GVP)
- NVENT HOFFMAN Lay-In Wireway, 3 ft., 8inWx8inH, Steel (F88L36)
- NVENT HOFFMAN Hinged Cover Wiring Trough, 6inWx6inH (F66T36HC)
- QUEST TECHNOLOGY INTERNATIONAL Wirehider Raceway - 1'', White, 4Ft, Retail Single X 24 (FWH-12411)
- Nvent Hoffman Electrical Raceways