Shop All Cable Trays
Nvent Hoffman
Lay-In Wireway, 1 ft., 6inWx6inH, Steel
Mfr # F66G12
Zoro # G8757244
product price: $56.07
/ea
$56.07
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- With/Without Knockouts No
- Finish Powder Coated
- Length 12 in
- Height 6 in
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F66G12
- Zoro # G8757244
- UPC # 783510523404
- Country of Origin Mexico
- Category Cable Trays
Dimensions
Length | 12 in |
Height | 6 in |
Width | 6 in |
Length (Straight Wireway) | 12 in |
Depth | 12 in / 305 mm |
Width (W) (millimetre) | 152 |
Depth (D) (millimetre) | 305 |
Height (H) (millimetre) | 152 |
Height (H) (inch) | 6 |
Depth (D) (inch) | 12 |
Width (W) (inch) | 6 |
Description
Straight Section Wireway, With Knockouts No, Cover Type Hinged, NEMA Rating 1, Material Steel, Finish Powder Coated, Length 12 in, Width 6 in, Height 6 in, Color Gray, Cover Locking Style Latch, Screw, Gauge 16 ga, Standards CSA C22.2 No. 26, cUL Listed, File No. E27524, IEC 60529, IP30, UL 870
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 500 VA, Not Rated, 115 °C (9070T500D50)
- LITTELFUSE UL Class Fuse, L Class, KLLU Series, Time-Delay, 4000A, 600V AC, Non-Indicating (KLLU4000X)
- HUBBELL Single Pole Connector, Inline (HBL15TS25)
- SCHNEIDER ELECTRIC External rotary handle, TeSys GS, red handle, front mounting, 2 positions I-O, NEMA 4-4X, for GS 30-400A UL (GS2AH440)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 4in.Hx4in.L (F44GCPNK)
- NVENT HOFFMAN Lay-In Wireway Type 1, Straight Section (F1010G12)
- NVENT HOFFMAN Lay-In, Flat-Cover Wireway, 12inWx12inH (F1212T148GVP)
- CABLOFIL Wire Mesh Cable Tray, 12x4In, 10 Ft (CF105/300EZ)
- FLEMING SUPPLY Fleming Supply Cord and Cable Organizer- 5 Piece J Channel Raceways Concealer Kit (107768DIJ)
- QUEST MFG Cable Tray Wall Bracket, 4", Zinc (CT0026-04-03)
- WIEGMANN Wireway, Tee, 6x6 Sq In, 16 Gauge, Steel (T0606)
- Nvent Hoffman Cable Trays