Shop All Electrical Raceways
Nvent Hoffman
Lay-In Wireway, 0.5 ft., 4inWx4inH, Steel
Mfr # F44L06
Zoro # G8756054
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With/Without Knockouts No
- Finish Powder Coated
- Length 6 in
- Height 4 in
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F44L06
- Zoro # G8756054
- UPC # 783510380854
- Country of Origin Mexico
- Category Electrical Raceways
Dimensions
Length | 6 in |
Height | 4 in |
Width | 4 in |
Length (Straight Wireway) | 6 in |
Depth | 6 in / 152 mm |
Height (H) (millimetre) | 102 |
Width (W) (inch) | 4 |
Width (W) (millimetre) | 102 |
Depth (D) (inch) | 6 |
Height (H) (inch) | 4 |
Depth (D) (millimetre) | 152 |
Description
Straight Section Wireway, With Knockouts No, Cover Type Quick-Release, NEMA Rating 12, Material Steel, Finish Powder Coated, Length 6 in, Width 4 in, Height 4 in, Color Gray, Cover Locking Style Latch, Gauge 14 ga, Standards CSA Certified, File No. 42184 Type 1, File No. E27524, IEC 60529, IP54, JIC Standards: EGP-1-1967 and EMP-1-1967, UL 870
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, 11.4L (290mm), Light-Heavy, W (PLT3H-TL100)
- BLACKBURN Insulated Multitap Connector, 1.50 In. L (AMTT20)
- APPLETON ELECTRIC Recessed Plug, HazLoc, Mal Iron, 1-1/2In (PLG-150)
- SCHNEIDER ELECTRIC Relay Socket, 15 A, DIN-Rail Socket Mounting, 8 Pins, A Socket, DPDT, Standard, Finger Safe (70-464-1)
- NVENT HOFFMAN Lay-In Wireway, 4 ft., 12inWx12inH, Steel (F1212G48)
- NVENT HOFFMAN Lay-In Wireway, 4 ft., 4inWx4inH, Steel (F44G48)
- NVENT HOFFMAN Lay-In Wireway, 2 ft., 10inWx10inH, Steel (F1010G24)
- NVENT HOFFMAN Lay-In Wireway, 4 ft., 6inWx6inH (F66T148GV)
- NVENT HOFFMAN Slip-On Cover Wiring Trough, 6inWx6inH (A6648RT)
- NVENT HOFFMAN Feed-Through Wireway, 4 ft., 4inWx4inH (F44W48)
- SQUARE D Wireway, Square-Duct, raintight trough, 6 inch by 6 inch, 2 feet long, NEMA 3R (RDB62)
- Nvent Hoffman Electrical Raceways