Shop All Cabinet Accessory
Nvent Hoffman
Lay-in Painted Flat-Cover Wireway, NEMA TYPE 1 Straight Section, 8.00x
Mfr # F88T1120GVP
Zoro # G6850559
product price: $606.25
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$606.25
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Width 8 in
- Size 8 in x 8 in x 120 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F88T1120GVP
- Zoro # G6850559
- UPC # 783510363192
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Width | 8 in |
Size | 8 in x 8 in x 120 in |
Depth | 120 in |
Height | 8 in |
Details
Item | Lay-in Painted Flat-Cover Wireway,NEMA |
Material | Mild Steel |
Finish | Powder Coated |
Color | Gray |
NEMA Enclosure Type | 1 |
Features | No Knockouts |
Gauge | 14 ga |
Application | Indoor |
Thickness | 14 ga / 1.9 mm |
Type | Straight Section |
Weight | 87 lb |
Protection Rating | NEMA Type 1; IP30 |
Description
Lay-in Painted Flat-Cover Wireway,NEMA
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEDEX Solenoid (B22-502-M-36)
- SCHNEIDER ELECTRIC Miniature plug-in relay, 10 A, 3 CO, 12, 12V DC Coil Volts, 3 C/O (RXM3AB1JD)
- EATON Current Sensing Relay, 1.5A, Self Powered (ECSNOFSP)
- RACO Electrical Box Cover, Square, 3 Gang, Rectangular, Galvanized Steel, Blank (822)
- NVENT HOFFMAN Angled Trough, NEMA Type 1, 8x8x48, Gray, Steel (AT8848)
- NVENT HOFFMAN Electronic Hygrotherm (ATEMHUM)
- NVENT HOFFMAN COMPACT Series 2 Wall Joint (Horizontal), fits 45x60mm, Lt Gray, Alumi (CCS2WJHLG)
- NVENT HOFFMAN Econotrough, Nema Type 3r, 12.00x12.00x6 (F121260RTGV)
- NVENT HOFFMAN Syspend 281-Max Rotatable Elbow, 9.21x8 (S2MER)
- NVENT HOFFMAN Qline I, Type 4x, 400x300x173mm, Polycar (Q403018PCICC)
- NVENT HOFFMAN Qline E, Type 4x, 175x125x149mm, Polycar (Q181315PCECC)
- Nvent Hoffman Cabinet Accessory