Shop All Cabinet Accessory
Nvent Hoffman
Lay-in Painted Flat-Cover Wireway, NEMA TYPE 1 Straight Section, 6.00x
Mfr # F66T160GVP
Zoro # G6850604
product price: $148.41
/ea
Free Shipping & Returns
$148.41
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Width 6 in
- Gauge 16 ga
- Size 6 in x 6 in x 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F66T160GVP
- Zoro # G6850604
- UPC # 783510362096
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Width | 6 in |
Size | 6 in x 6 in x 60 in |
Height | 6 in |
Depth | 60 in |
Details
Item | Lay-in Painted Flat-Cover Wireway,NEMA |
Material | Mild Steel |
Finish | Powder Coated |
Gauge | 16 ga |
Application | Indoor |
Color | Gray |
Features | No Knockouts |
NEMA Enclosure Type | 1 |
Thickness | 16 ga / 1.52 mm |
Type | Straight Section |
Weight | 27 lb |
Protection Rating | NEMA Type 1; IP30 |
Description
Lay-in Painted Flat-Cover Wireway,NEMA
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Aluminum (A24P20AL)
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, Green (ZB5AK1733)
- PANDUIT 5.6" L Intermediate Cable Tie NAT, 100PK (PLT1.5I-C)
- HUBBELL Connector, 3R, 4X, 12, Female, Red, 8-2 (HBL15FR)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 6.00x6.00x72 (A6672T1T)
- NVENT HOFFMAN Horizontal-Mount, Type 3r, 8.00x8.00x4.0 (A8R84HM)
- NVENT HOFFMAN ZONEX SA Series Junction Boxes, Aluminum (SA171108)
- NVENT HOFFMAN SPECTRACOOL Slim Fit Indoor Air Conditioner, 21.60x11.00x5.50, Lt Gray (S060326G050)
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F6648SCSS)
- NVENT HOFFMAN Solid Tops, fits 600x800mm, Lt Gray, Steel (PT68)
- NVENT HOFFMAN Qline D Pushbutton, Type 4x, 4pb x 22.5m (Q4PBPCDM)
- Nvent Hoffman Cabinet Accessory